Fluke 724 Multifunction temperature calibrator

Representative image only.

Fluke 724 Multifunction temperature calibrator

Fluke | Mfr: FLUKE-724| Item: 9095000

$5,317.63CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,317.63CAD / Each

Buy It Together

Current Item

Fluke 724 Multifunction temperature calibrator
Fluke 724 Multifunction temperature calibrator
9095000

$5,317.63CAD / Each
+ =
Total Price 5674.19 ADD 2 ITEMS TO CART
Product Description

Includes

Test leads (Fluke model TL75), alligator clips (Fluke model AC70A), test leads with integrated alligator clips and stackable banana terminations, protective holster, and user manual on CD-ROM

Key Features

  • Measure and source thermocouples, RTDs, volts, and ohms with one instrument
  • Easy-to-use field calibrator is ideal for process instrument technicians

More About this Item

Calibrator takes measurements, simulates, verifies, and calibrates temperature sensors, transmitters, PLCs, and recorders. Ideal for field use—use for maintenance and troubleshooting.
Measure and source up to 10 thermocouple types, 7 RTD types, voltage, and resistance. Measure current and power transmitters with 24 VDC loop power supply. Meter performs linearity tests with 25% and 100% stepping; memory stores eight frequently used tests for faster testing.
Meter has dual channels and dual LCD—displays measure and source values simultaneously. Backlit display is easy to see even in low-light areas. Calibrator is easy to operate with simple controls and “no menu” operation — no user training required.

Available for sale in the United States and Canada only.

3 Year WarrantyCanadian Standards Association
Specifications
  • Max Measurement (mA)24
  • Min Measurement (mA)0
  • Max Source VDC (VDC)10
  • Min Source VDC (VDC)0
  • Max Source mV (mV)100
  • Min Source mV (mV)0
  • Temperature Resolution (° F)Thermocouple: 0.1°C/°F, Pt 100 Ω: 0.1°C/°F, Voltage: 0.01 mV; 0.001 V, Current: 0.001 mA, Resistance: 0.1 Ω
  • Display TypeDual LCD, backlit
  • Width (in)8
  • Height (in)2
  • Length (in)3 7/8
  • Batteries4 x AA batteries
  • DescriptionMultifunction temperature calibrator
Reviews
Q&A