Fluke 719 100G Electrical Pressure Calibrator, 0 to 100 psi

Representative image only.

Fluke 719 100G Electrical Pressure Calibrator, 0 to 100 psi

Fluke | Mfr: FLUKE-719 100G| Item: 1800365

One handed pressure calibration

$7,603.12CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$7,603.12CAD / Each

Buy It Together

Current Item

Fluke 719 100G Electrical Pressure Calibrator, 0 to 100 psi
Fluke 719 100G Electrical Pressure Calibrator, 0 to 100 psi
1800365

$7,603.12CAD / Each
+ =
Total Price 8019.35 ADD 2 ITEMS TO CART
Product Description

Includes

NIST-traceable calibration report supplied by manufacturer, test leads (Fluke TL75), alligator clip set (Fluke AC72), push-fit connectors, translucent test hose, holster and batteries

Key Features

  • Electric pump for one handed pressure calibration
  • Best-in-class pressure measurement uncertainty of 0.025%
  • Measure and source mA with best-in-class 0.015% accuracy
  • Precision pressure adjust vernier
  • Variable release rate bleed valve for easy pressure adjustment
  • Ideal performance for high accuracy transmitter calibration
  • 30 PSI and 100 PSI pressure ranges
  • Programmable pump limit allows:
  • Protection from damage due to over-pressurization
  • The user to program target pressures for pumping
  • Extended measurement range with any of twenty nine (29) 700Pxx Pressure Modules
  • Source mA with simultaneous pressure measurement to test valves and I/Ps
  • Simulate mA signals to troubleshoot 4-20 mA loops
  • Test pressure switches with built in switch test function
  • Power transmitters during test using 24 V loops
  • 1 year warranty

More About this Item

With the innovative, built-in electric pump, the Fluke 719 provides pressure calibration at your fingertips! Now you can calibrate and test pressure devices quickly and easily with one hand, saving you valuable time. Use the programmable pump limit settings to avoid over-pressurization, and to set ‘pump to’ pressure values. The unique cleanout port design reduces pump failures, and makes the 719 easy to clean without repair. The compact, lightweight form, combined with one-handed use, makes this pressure calibrator the ideal tool for busy process professionals.

1 Year WarrantyCanadian Standards Association
Specifications
  • Max Pressure100 psi
  • Min Pressure0 psi
  • Pressure ResolutionPressure: 0.01 psig: mA: 0.001 mA
  • Batteries2 x 9V batteries
  • DescriptionElectrical Pressure Calibrator, 0 to 100 psi
  • Warranty1 Year
Reviews
Q&A