Fluke 714B Thermocouple Calibrator, mV and mA measurement, dual input

Representative image only.

Fluke 714B Thermocouple Calibrator, mV and mA measurement, dual input

Fluke | Mfr: FLUKE-714B| Item: 1610746

High precision instrument with single function simplicity

$3,174.79CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,174.79CAD / Each

Buy It Together

Current Item

Fluke 714B Thermocouple Calibrator, mV and mA measurement, dual input
Fluke 714B Thermocouple Calibrator, mV and mA measurement, dual input
1610746

$3,174.79CAD / Each
+ + =
Total Price 3879.05 ADD 3 ITEMS TO CART
Product Description

Includes

Magnetic hanging tool, test leads, batteries, manual, and calibration report provided by the manufacturer.

Key Features

  • Brighter backlit display and dual inputs for easy interpretation of results
  • Measures 4 to 20 mA signals while simultaneously sourcing a temperature signal
  • Configurable 0 % and 100 % source settings for quick 25% linearity checks
  • Power down settings remembered at power up for easy restart of tests
  • Rugged, compact design backed by a three-year warranty
  • One- and two-year specifications brings flexibility to your calibration schedule
  • Measure and simulate 17 different thermocouple types and millivolts
  • 3 year warranty

More About this Item

This single function temperature calibrator eliminates the complexity of a multifunction calibrator without sacrificing accuracy. The rugged compact design is backed by a three-year warranty. Each instrument comes with a magnetic hanging strap that provides a convenient means of fastening it to any ferrous surface, pipe, or conduit to free up your hands.

The 712B is the only instrument you will need to calibrate your RTDs, while the 714B can handle all your thermocouple calibration needs.

3 Year WarrantyConformite Europeenne
Specifications
  • Max Temperature (° F)122
  • Min Temperature (° F)10
  • Operating Temperature Range10 to 50°C; Altitude: 2000 meters
  • Pressure ResolutionmV measure and souce: -10 mV to 75 mV; DC mA measurement: 0 to 24 mA
  • Display Type5-digit LCD
  • Width (in)3 1/4
  • Height (in)2
  • Length (in)7 3/4
  • Width (cm)8.4
  • Height (cm)5.3
  • Length (cm)18.9
  • Batteries4 x AA batteries
  • DescriptionThermocouple Calibrator, mV and mA measurement, dual input
  • Warranty3 Years
Reviews
Q&A