FLUKE-710 FLUKE-710 mA Loop, Valve Tester, w/HART

Representative image only.

FLUKE-710 FLUKE-710 mA Loop, Valve Tester, w/HART

Fluke | Mfr: FLUKE-710| Item: 2000183

Quickly test HART smart control valves to gauge maintenance needs

$5,215.95CAD / Each

$5,215.95CAD / Each
Product Description

Includes

Test leads, test probes, ValveTrack software (as a free download), USB cable, soft carrying case, six AAA batteries and calibration certificate provided by the manufacturer.

Key Features

  • Get a simple, direct assessment of your valve—good, marginal or bad
  • Rely on excellent mA accuracy at 0.01% measurement or source value
  • ValveTrack™ software (free download) allows logging, printing and uploading of field tests for further analysis and trending
  • Compact rugged design provides durability
  • 3 year warranty

More About this Item

To help your team confidently assess HART control valves and make smart maintenance decisions, the Fluke 710 loop calibrator passes the test! Multiple built-in test procedures and an intuitive user interface facilitate fast, hassle-free valve tests, while valve health quick-check results provide actionable at-a-glance diagnostics. With the built-in HART communication function, you can source a 4-to-20 mA signal to cause the smart control valve to move, while simultaneously interpreting the valve’s HART feedback signal to determine whether the valve is moving to the expected position.

Key valve testing functions include valve signature test, speed test, step test, manual test and bump/partial stroke test.

Key calibrator functions include mA source, mA simulate, mA read, mA read/loop power and volts read.

3 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Max Measurement (VDC)30
  • Min Measurement (VDC)0
  • Max Measurement (mA)24
  • Min Measurement (mA)0
  • Voltage Accuracy (VDC)0.01 % ± 2 counts all ranges (@ 23 °C ± 5 °C [73.4 °F ± 41 °F])
  • Max Temperature (° F)131
  • Min Temperature (° F)14
  • Operating Temperature Range-10 °C to 55 °C
  • Operating Humidty Range10 to 95 % non-condensing
  • Stability20 ppm of F.S./°C from -10 °C to 18 °C and 28 °C to 55 °C
  • Display Type128 x 64 pixels, LCD graphic w/backlight, .34 in high digits
  • Display Resolution1uA on mA ranges and 1mV on voltage range
  • Width (in)3 19/32
  • Depth (in)1 19/64
  • Length (in)6
  • Width (cm)9
  • Depth (cm)3
  • Length (cm)15
  • Batteries6 AAA alkaline
  • Battery life40 hours
  • DescriptionmA Loop Valve Tester
Reviews
Q&A