Fluke 700LTP-1 Hand Operated Low Pressure Pump; -12 to 30 psi

Representative image only.

Fluke 700LTP-1 Hand Operated Low Pressure Pump; -12 to 30 psi

Fluke | Mfr: FLUKE-700LTP-1| Item: 6812072

Handheld pump generates vacuum and pressure with accurate and reliable results.

$1,753.32CAD / Each

$1,753.32CAD / Each
Product Description

Includes

Two adapters to convert the reference and UUT port hose fitting to ¼" BSP female Adapter to convert the reference port hose fitting to ¼" NPT female for connection to 700 series pressure modules, and one seal kit.

Key Features

  • Easily clean without disassembly
  • 1 year warranty

More About this Item

The Fluke hand-operated low pressure pump is designed to generate either vacuum or pressure.

Available for sale in the United States and Canada only.

The Fluke 700LTP-1 has two pressure ports with quick fit connectors. Test hoses are terminated with ¼" NPT female fittings that can be adapted using the BSP/ISO adapters. For use with 700 series pressure modules and 717 pressure calibrators. The adjustable pressure relief valve with slow-blee capability allows the slow release of pressure at a controlled rate.

1 Year Warranty
Specifications
  • Min Pressure (PSI)-13
  • Max Pressure (PSI)100
  • Instrument Connection Npt(F) (in)1/4
  • Media CompatibilityAir
  • DescriptionHand Operated Low Pressure Pump; -12 to 30 psi
  • Warranty1 Year
Reviews
Q&A