Fluke 700HTPK Hydraulic Test Pressure Kit

Representative image only.

Fluke 700HTPK Hydraulic Test Pressure Kit

Fluke | Mfr: FLUKE-700HTPK| Item: 6845095

Test pump, hose kit, and adapters bundled for convenience and value

$3,388.78CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,388.78CAD / Each

Buy It Together

Current Item

Fluke 700HTPK Hydraulic Test Pressure Kit
Fluke 700HTPK Hydraulic Test Pressure Kit
6845095

$3,388.78CAD / Each
+ =
Total Price 3729.13 ADD 2 ITEMS TO CART
Product Description

Includes

700HTP-2 Hydraulic test pump, 700HTH-1 hose kit and adapters, and hard protective case with foam insert designed to allow the gauge to remain connected to the pump between uses.

Key Features

  • Combine a hydraulic test kit with any Fluke 700G series gauge for a complete pressure testing solution. Each kit includes the hoses and adapters needed for connecting the test pump to the pressure device to be tested. The precision gauge you select (purchased separately) connects directly to the test pump. The kit is also compatible for use with the 700PXX series pressure modules and 71X series calibrators.
  • 1 year warranty

More About this Item

Designed to generate calibration pressures up to 10,000 psi (690 bar)
Works with any 700G precision test gauge
Uses distilled water or mineral-based hydraulic oil as a source for calibration pressure

1 Year Warranty
Specifications
  • Min Pressure (PSI)0
  • Max Pressure (PSI)10000
  • Instrument Connection Npt(F) (in)1/4
  • Media CompatibilityDistilled water and hydraulic mineral oil
  • DescriptionHydraulic Test Pressure Kit
  • Warranty1 Year
Reviews
Q&A