Fluke 700G07 Digital Test Gauge, -12 to 500 PSI, 1/4" NPT(M)

Representative image only.

Fluke 700G07 Digital Test Gauge, -12 to 500 PSI, 1/4" NPT(M)

Fluke | Mfr: FLUKE-700G07| Item: 6808788

Portable, high-quality gauge allows fast and accurate calibration test results

$2,214.51CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,214.51CAD / Each

Buy It Together

Current Item

Fluke 700G07 Digital Test Gauge, -12 to 500 PSI, 1/4" NPT(M)
Fluke 700G07 Digital Test Gauge, -12 to 500 PSI, 1/4" NPT(M)
6808788

$2,214.51CAD / Each
+ =
Total Price 2554.86 ADD 2 ITEMS TO CART
Product Description

Includes

Traceable certificate of calibration, protective cover, and three AA batteries.

Key Features

  • Precision pressure measurement from 15 psi/1 bar to 10,000 psi/690 bar
  • Accuracy to ±0.05% of full scale
  • Easy-to-use interface with no difficult menus
  • Rugged construction for reliable performance
  • CSA Class 1, Div 2, Groups A-D rating
  • ATEX rating II 3 G Ex nA IIB T6
  • Log up to 8493 pressure measurements to memory using 700G/TRACK software
  • 3 year warranty

More About this Item

The 700G series of precision test gauges are accurate to ±0.05% full-scale — ideal for use as a calibration reference. The four-button display allows you to zero, set min/max, set 23 units of measure, as well as many other functions. Using the 700G/TRACK software with the 700G series gauges lets you perform real-time data logging to a PC, download logging configurations to the gauges for a remote logging event, and configure logging event reading rate, duration and measurement units. Software also uploads measurements logged remotely and displays or export measurements. Software includes communication cable for connection to a PC.

Combine these Fluke 700G gauges with the 700PTPK or 700HTPK pump kits for a complete pressure testing solution for up to 600 psi with the PTP-1 pneumatic pump and up to 10,000 psi with the HTP-2 hydraulic pump.

3 Year WarrantyCanadian Standards AssociationIntrinsically SafeIP 65
Specifications
  • Accuracy±0.05% full-scale (positive pressure); ±0.1% full-scale (negative pressure)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)-12
  • Max Pressure (PSI)500
  • Min Temperature (° F)14
  • Max Temperature (° F)131
  • Min Temperature (° C)-10
  • Max Temperature (DegreeC)55
  • Wetted Materials316 SS
  • CaseZnAl
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi
  • Display5.5-digit, 20-segment bar graph (0 to 100%), 0.65" H (17 mm)
  • Battery Type3 AA (included)
  • Battery Life1,500 hours without backlight (continuous on), 2,000 hours at slow sample rate
  • Electrical ConnectionsRS-232
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.01 psi
  • DescriptionDigital Test Gauge, -12 to 500 PSI, 1/4" NPT(M)
  • Warranty3 year
Reviews
Q&A