Fluke 59 MAX Compact Infrared Thermometer (8: 1)

Representative image only.

Fluke 59 MAX Compact Infrared Thermometer (8: 1)

Fluke | Mfr: FLUKE-59 MAX NA| Item: 3964107

Fits your job and your budget

$188.59CAD / Each

for an additional
$310.52CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$188.59CAD / Each

Buy It Together

Current Item

Fluke 59 MAX Compact Infrared Thermometer (8: 1)
Fluke 59 MAX Compact Infrared Thermometer (8: 1)
3964107

$188.59CAD / Each
+ =
Total Price 499.11 ADD 2 ITEMS TO CART
Product Description

Includes

one AA battery.

Key Features

  • Large, easy-to-read backlit LCD
  • Ergonomic design for a more natural hand fit
  • IP40 rated for extra protection
  • Durable—withstands a 3.3-ft (1-m) drop
  • 1 year warranty

More About this Item

Temperature is often the first indication of a potential problem. The Fluke 59 MAX noncontact thermometers are ideal for quick, basic temperature checks in applications where the user needs to be a safe distance from the target area being measured. These compact, portable tools enable professionals to scan surfaces for hot spots, diagnose problems, and monitor temperature variations without direct contact. Easy to use—just aim the laser sighting at the center of the target area, pull the trigger, and read the temperature on the large, backlit LCD.

Thermometers also feature selectable Fahrenheit or Celsius units, current/min/max temperature readings, average and differential temperatures, adjustable high/low set points with audible alarm, data hold, and power off.


Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

1 Year WarrantyLaser Class II
Specifications
  • Distance To Target Size Ratio (D:S)8:1
  • EmissivityAdjustable
  • Sighting TypeSingle-point laser
  • Laser ClassClass II
  • Min Temperature (° F)-22
  • Max Temperature (° F)662
  • Min Temperature (° C)-30
  • Max Temperature (° C)350
  • Accuracy±4.0°F; ±4.0°F or ±1.5% of reading, whichever is greater, above 32°F; ±6.0°F below 14°F (±2.0°C; ±2.0°C or ±1.5% of reading, whichever is greater, above 0°C; ±3.0°C below -10°C)
  • Response time<500 milliseconds (95% response)
  • Display TypeLCD
  • Low Battery IndicatorYes
  • Battery1 AA (included)
  • Height (in)6 7/64
  • Width (in)3 7/64
  • Length (in)2
  • DescriptionCompact Infrared Thermometer (8: 1)
  • Warranty1 year
Reviews
Q&A