Fluke 381 True-RMS 1000A AC/DC Clamp Meter with iFlex 2500 Probe

Representative image only.
Fluke Mfr # FLUKE-381 – Item # RK-20037-05
The most innovate, versatile, diagnostic tool with increased performance and flexibility
  • 3 year warranty

$1,289.20CAD / Each

$165.39 - $272.58CAD / Each

for an additional
$165.39CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
CONSIDER ALTERNATIVE…

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)1000
  • DC Max (amps)1000
  • AC Max (Volts)1000
  • AC Max (amps)1000
  • Resistance Max (Ω)60000
  • Frequency Max (Hz)500
  • Safety RatingCAT III 1000V, CAT IV 600V
  • DescriptionTrue-RMS 1000A AC/DC Clamp Meter with iFlex 2500 Probe
  • Warranty3 Years
3 Year WarrantyCanadian Standards AssociationUL Listed.

Key Features

  • 3 year warranty

More About this Item

Fluke 381 Clamp Meter is the first clamp meter with a detachable, remote display for easier, faster, safer measurements. Meter allows you to conduct two jobs simultaneously; clamp the meter around a conductor, remove the display, and walk across the room to operate controls or remove protective equipment, all while watching real-time readings. Includes new iFLEX flexible current probe expanding the measurement range to 2500 A ac while providing increased flexibility to measure awkward sized conductors.
Fluke iFLEX Flexible Current Probes expand the measurement range of select Fluke clamp meters to 2500 A ac providing additional flexibility. iFLEX probes connect directly to the clamp meter, displaying current measurements without error prone scaling factors. Features large loop size and thin cross section for awkward sized conductors and improved access in crowded spaces.

Available for sale in the United States and Canada only.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat