Fluke 376 FC 1000 A AC/DC True-rms Wireless Clamp Meter with iFLEX® 2500 A Probe

Representative image only.

Fluke 376 FC 1000 A AC/DC True-rms Wireless Clamp Meter with iFLEX® 2500 A Probe

Fluke | Mfr: FLUKE-376 FC| Item: 2005091

Innovative, versatile, and wireless diagnostic tools with increased performance and flexibility

$1,031.36CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,031.36CAD / Each

Buy It Together

Current Item

Fluke 376 FC 1000 A AC/DC True-rms Wireless Clamp Meter with iFLEX® 2500 A Probe
Fluke 376 FC 1000 A AC/DC True-rms Wireless Clamp Meter with iFLEX® 2500 A Probe
2005091

$1,031.36CAD / Each
+ =
Total Price 1226.95 ADD 2 ITEMS TO CART
Product Description

Includes

Meter, 18-inch iFlex® flexible current probe, magnetic hanging strap, soft carrying case, test leads, two AA alkaline batteries, coated instruction card and saftey information sheet.

Key Features

  • Log and trend measurements, and pinpoint intermittent faults
  • Capture measurements outside the arc flash zone with Bluetooth® connectivity to your Apple or Android devices
  • Transmit results wirelessly via the Fluke Connect® Measurements app
  • Read measurements on your phone at a safe distance, requiring less Personal Protective Equipment (PPE)
  • Create and share reports from the field via email, or converse in real-time with ShareLive™ video calls
  • CAT IV-600V, CAT III-1000 V safety rating
  • Model 376 FC can measure up to 1000 A of AC current and comes with an iFlex® probe included
  • 3 year warranty

More About this Item

Fluke® 370 FC wireless series clamp meters offer True RMS AC voltage and current measurements. Depending on model, the meters can measure up to 1000 V and 1000 A or 600 V and 600 A. The iFLEX® flexible current probe (included with 376 FC, must be ordered separately for 374 FC and 375 FC) expands the AC current measurement range to 2500 A while providing increased display flexibility, and the ability to measure awkward-sized conductors and access wires. All three clamps are now part of the Fluke Connect® family of wireless test tools, allowing users to automatically transmit data to their phone.

The Fluke 376 FC clamp meter offers improved performance perfect for a wide range of current measurement situations. With true-rms voltage and current measurements, the Fluke 376 FC can read up to 1000 V and 1000 A in both AC and DC modes. Additionally, the Fluke 376 includes the new iFlex™ flexible current probe, which expands the measurement range to 2500 A ac while providing increased display flexibility, ability to measure around awkward sized conductors, and improved wire access.
What's Included: 18" flexible current probe, TL75 test leads, soft carrying case, and two AA batteries.

3 Year WarrantyCanadian Standards Association
Specifications
  • DC Min (Volts)0.5
  • DC Max (Volts)1000
  • DC Voltage Accuracy1% ±5 digits
  • DC Max (amps)1000
  • DC Current Accuracy2% ±5 digits
  • AC Max (Volts)1000
  • Ac Voltage Accuracy1.5% ±5 digits (20 Hz to 500 Hz)
  • AC Max (amps)1000
  • AC Current Accuracy2% ±5 digits (10 Hz to 100 Hz), With iFlex® probe: 3% ±5 digits (5 Hz to 500 Hz)
  • Resistance Max (Ω)60000
  • Capacitance Max (mF)1
  • Capacitance Accuracy1% ±4 digits
  • Frequency Min (Hz)5
  • Frequency Max (Hz)500
  • Frequency Accuracy0.5% ±5 digits
  • Resistivity Accuracy1% ±5 digits
  • ContinuityYes
  • True RmsYes
  • Current Frequency5 to 500 Hz
  • DisplayBacklit
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Power2 AA Batteries
  • Width (in)3.3
  • Height (in)9.8
  • Depth (in)1.7
  • Width (cm)8.5
  • Height (cm)24.9
  • Depth (cm)4.5
  • Description376 FC 1000 A AC/DC True-rms Wireless Clamp Meter with iFLEX® 2500 A Probe
  • Warranty3 Years
Reviews
Q&A