Fluke 375 FC 600 A AC/DC True-rms Wireless Clamp Meter

Representative image only.

Fluke 375 FC 600 A AC/DC True-rms Wireless Clamp Meter

Fluke | Mfr: FLUKE-375 FC| Item: 2005090

Innovative, versatile, and wireless diagnostic tools with increased performance and flexibility

$897.28CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$897.28CAD / Each

Buy It Together

Current Item

Fluke 375 FC 600 A AC/DC True-rms Wireless Clamp Meter
Fluke 375 FC 600 A AC/DC True-rms Wireless Clamp Meter
2005090

$897.28CAD / Each
+ =
Total Price 1092.87 ADD 2 ITEMS TO CART
Product Description

Includes

Meter, magnetic hanging strap, soft carrying case, test leads, two AA alkaline batteries, coated instruction card and saftey information sheet.

Key Features

  • Log and trend measurements, and pinpoint intermittent faults
  • Capture measurements outside the arc flash zone with Bluetooth® connectivity to your Apple or Android devices
  • Transmit results wirelessly via the Fluke Connect® Measurements app
  • Read measurements on your phone at a safe distance, requiring less Personal Protective Equipment (PPE)
  • Create and share reports from the field via email, or converse in real-time with ShareLive™ video calls
  • CAT IV-600V, CAT III-1000 V safety rating
  • Model 375 FC can measure up to 600 A of AC current
  • 3 year warranty

More About this Item

Fluke® 370 FC wireless series clamp meters offer True RMS AC voltage and current measurements. Depending on model, the meters can measure up to 1000 V and 1000 A or 600 V and 600 A. The iFLEX® flexible current probe (included with 376 FC, must be ordered separately for 374 FC and 375 FC) expands the AC current measurement range to 2500 A while providing increased display flexibility, and the ability to measure awkward-sized conductors and access wires. All three clamps are now part of the Fluke Connect® family of wireless test tools, allowing users to automatically transmit data to their phone.

With true-rms ac voltage and current measurements, the Fluke 375 FC wireless clamp meter can read up to 600 V and 600 A in both AC and DC modes, and is capable of frequency measurement up to 500 Hz. Additionally, the 375 FC is compatible with the iFlex flexible current probe (sold separately), which expands the measurement range to 2500 A AC.
What's Included: TL75 test leads, soft carrying case, and two AA batteries

3 Year WarrantyCanadian Standards Association
Specifications
  • DC Min (Volts)0.5
  • DC Max (Volts)600
  • DC Voltage Accuracy1% ±5 digits
  • DC Max (amps)600
  • DC Current Accuracy2% ±5 digits
  • AC Max (Volts)600
  • Ac Voltage Accuracy1.5% ±5 digits (20 Hz to 500 Hz)
  • AC Max (amps)600
  • AC Current Accuracy2% ±5 digits (10 Hz to 100 Hz)
  • Resistance Max (Ω)60000
  • Capacitance Max (mF)1
  • Capacitance Accuracy1% ±4 digits
  • Frequency Min (Hz)5
  • Frequency Max (Hz)500
  • Frequency Accuracy0.5% ±5 digits
  • Resistivity Accuracy1% ±5 digits
  • ContinuityYes
  • True RmsYes
  • Current Frequency5 to 500 Hz
  • DisplayBacklit
  • Safety RatingCAT III 1000V, CAT IV 600V
  • Power2 AA Batteries
  • Width (in)3.3
  • Height (in)9.8
  • Depth (in)1.7
  • Width (cm)8.5
  • Height (cm)24.9
  • Depth (cm)4.5
  • Description375 FC 600 A AC/DC True-rms Wireless Clamp Meter
  • Warranty3 Years
Reviews
Q&A