Fluke 369 FC Leakage Current Clamp Meter with Wireless Data Transfer, 2-13/32" (61 mm) dia clamp

Representative image only.

Fluke 369 FC Leakage Current Clamp Meter with Wireless Data Transfer, 2-13/32" (61 mm) dia clamp

Fluke | Mfr: FLUKE-369 FC| Item: 2000680

Accurate True RMS reading of current signals as low as 10 µA

$1,841.72CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,841.72CAD / Each

Buy It Together

Current Item

Fluke 369 FC Leakage Current Clamp Meter with Wireless Data Transfer, 2-13/32" (61 mm) dia clamp
Fluke 369 FC Leakage Current Clamp Meter with Wireless Data Transfer, 2-13/32" (61 mm) dia clamp
2000680

$1,841.72CAD / Each
+ =
Total Price 2037.31 ADD 2 ITEMS TO CART
Product Description

Includes

soft carrying case and two AA batteries.

Key Features

  • Transmit results wirelessly via Fluke Connect® app
  • Selectable filter function removes unwanted noise
  • Forward-facing LED work light brightens dark work areas
  • 1 year warranty

More About this Item

This True RMS leakage current clamp meter enables technicians to accurately identify, document, record, and compare leakage current readings over time to prevent potential problems and identify intermittent GFCI and RCD trips, all without taking equipment offline. Measurements can be synced wirelessly to the cloud and referenced any time from your smartphone, tablet, or desktop by using the free Fluke Connect app. The fully shielded, oversized clamp jaw easily accommodates larger conductors and minimizes external EMI to accurately capture leakage current signals as low as 10 µA.

The rugged CAT III-600 V safety rated meter also measures complex signals with the highest resolution of 1 µA and an upper measurement range of 60 A. Features include Min/Max/Average readings and hold function, forward-facing LED worklight designed for poorly lit areas, backlit display, and auto power-off for extended battery life.

Available for sale in the United States and Canada only.

1 Year Warranty
Specifications
  • AC Min (amps)0.003
  • AC Max (amps)60
  • AC Current Accuracy1.5% + 5 digits (3mA to 30 A), 2% + 5 digits (60A) / 40 to 70 Hz
  • Frequency Min (Hz)40
  • Frequency Max (KHz)1
  • True RmsYes
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (° C)50
  • Jaw Size61
  • Safety RatingCat III 600 V
  • PowerTwo AA batteries (included)
  • Width (in)4.567
  • Height (in)10.118
  • Depth (in)1.811
  • Width (cm)11.6
  • Height (cm)25.7
  • Depth (cm)4.6
  • DescriptionLeakage Current Clamp Meter with Wireless Data Transfer, 2-13/32" (61 mm) dia clamp
  • Warranty1 Year
Reviews
Q&A