Fluke 365 TRMS 200 A AC/DC CLAMP with detachable display

Representative image only.

Fluke 365 TRMS 200 A AC/DC CLAMP with detachable display

Fluke | Mfr: FLUKE-365| Item: 2003700

The most innovate, versatile, diagnostic tool with increased performance and flexibility

$589.34CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$589.34CAD / Each

Buy It Together

Current Item

Fluke 365 TRMS 200 A AC/DC CLAMP with detachable display
Fluke 365 TRMS 200 A AC/DC CLAMP with detachable display
2003700

$589.34CAD / Each
+ + =
Total Price 877.74 ADD 3 ITEMS TO CART
Product Description

Includes

TL75 test leads, soft carrying case, and two AA batteries.

Key Features

  • 3 year warranty

More About this Item

Fluke 365 Detachable Jaw Clamp Meter is a new, innovative clamp meter, offering a thin, small jaw design making it easy to get around tightly packed wires. The detachable jaw on a flexible lead makes access to wires and viewing the display simple. Meter measures DC and AC current up to 200 A with basic DMM features (volt, ohms, and continuity measurement) and true-rms measurement.

Available for sale in the United States and Canada only.

3 Year WarrantyCanadian Standards AssociationUL Listed.
Specifications
  • DC Max (Volts)600
  • DC Max (amps)200
  • AC Max (Volts)600
  • AC Max (amps)200
  • Resistance Max (Ω)1000
  • Safety RatingCAT III 600V, CAT IV 300V
  • DescriptionTRMS 200 A AC/DC CLAMP with detachable display
  • Warranty3 Years
Reviews
Q&A