Fluke 325 TRMS Clamp Meter, 400 A, with resistance, capacitance, and frequency

Representative image only.

Fluke 325 TRMS Clamp Meter, 400 A, with resistance, capacitance, and frequency

Fluke | Mfr: FLUKE-325| Item: 2004376

Precision troubleshooting clamp meters ideal for commercial and residential applications

$645.33CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$645.33CAD / Each

Buy It Together

Current Item

Fluke 325 TRMS Clamp Meter, 400 A, with resistance, capacitance, and frequency
Fluke 325 TRMS Clamp Meter, 400 A, with resistance, capacitance, and frequency
2004376

$645.33CAD / Each
+ =
Total Price 840.92 ADD 2 ITEMS TO CART
Product Description

Includes

Set of test leads, soft case, and two AAA batteries.

Key Features

  • True RMS AC voltage and current for accurate measurements on nonlinear signals
  • Data hold function for additional measurement flexibility
  • Slim, ergonomic, rugged design
  • Temperature and capacitance measurement
  • Large, easy-to-read backlight display
  • 2 year warranty

More About this Item

The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts.

These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 325 also offers DC current and frequency measurements.

Available for sale in the United States and Canada only

Two year warranty
Specifications
  • DC Min (Volts)0
  • DC Max (Volts)600
  • DC Voltage Accuracy1.0% ± 5 digits
  • DC Current Accuracy2% ± 5 digits
  • Current (AC/DC)0 to 400.0
  • AC Min (Volts)0
  • AC Max (Volts)600
  • Ac Voltage Accuracy1.5% ± 5 digits
  • AC Current Accuracy2% ± 5 digits
  • Resistance Min (Ω)0
  • Resistance Max (Ω)4000
  • Capacitance Accuracy±1.9% + 2
  • Frequency Min (Hz)5
  • Frequency Max (Hz)500
  • Frequency Accuracy1% ± 5 digits
  • Resistivity Accuracy1% ± 5 digits
  • Continuity≤ 30 Ω
  • PowerTwo AAA batteries
  • Width (in)8.125
  • Height (in)3
  • Depth (in)1.3125
  • Width (cm)20.7
  • Height (cm)7.5
  • Depth (cm)3.4
  • DescriptionTRMS Clamp Meter, 400 A, with resistance, capacitance, and frequency
  • Warranty2 Years
Reviews
Q&A