Fluke 323 TRMS Clamp Meter, 400 A, with resistance

Representative image only.

Fluke 323 TRMS Clamp Meter, 400 A, with resistance

Fluke | Mfr: FLUKE-323| Item: 2004374

Precision troubleshooting clamp meters ideal for commercial and residential applications

Call For Price

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Fluke 323 TRMS Clamp Meter, 400 A, with resistance
Fluke 323 TRMS Clamp Meter, 400 A, with resistance
2004374

Call For Price
+ =
Total Price 195.59 ADD 2 ITEMS TO CART
Product Description

Includes

Set of test leads, soft case, and two AAA batteries.

Key Features

  • True RMS AC voltage and current for accurate measurements on nonlinear signals
  • Data hold function for additional measurement flexibility
  • Slim, ergonomic, rugged design
  • 2 year warranty

More About this Item

The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts.

The Fluke 323 model is ideally suited for current measurements up to 400 A in tight cable compartments.

Available for sale in the United States and Canada only

Two year warranty
Specifications
  • DC Min (Volts)0
  • DC Max (Volts)600
  • DC Voltage Accuracy1.0% ± 5 digits
  • DC Current Accuracy2% ± 5 digits
  • Current (AC/DC)0 to 400.0 AC
  • AC Min (Volts)0
  • AC Max (Volts)600
  • Ac Voltage Accuracy1.5% ± 5 digits
  • AC Current Accuracy2% ± 5 digits
  • Resistance Min (Ω)0
  • Resistance Max (Ω)4000
  • Capacitance Accuracy±1.9% + 2
  • Frequency Accuracy1% ± 5 digits
  • Resistivity Accuracy1% ± 5 digits
  • Continuity≤ 70Ω
  • PowerTwo AAA batteries
  • Width (in)8.125
  • Height (in)3
  • Depth (in)1.3125
  • Width (cm)20.7
  • Height (cm)7.5
  • Depth (cm)3.4
  • DescriptionTRMS Clamp Meter, 400 A, with resistance
  • Warranty2 Years
Reviews
Q&A