Fluke 28 II EX True RMS Multimeter, Intrinsically Safe

Representative image only.

Fluke 28 II EX True RMS Multimeter, Intrinsically Safe

Fluke | Mfr: FLUKE-28II-EX/ETL| Item: 2004450

Delivers the accuracy and measurement performance you need for your application requirements

$4,215.35CAD / Each

for an additional
$195.59CAD / Each
for an additional
$265.58CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,215.35CAD / Each

Buy It Together

Current Item

Fluke 28 II EX True RMS Multimeter, Intrinsically Safe
Fluke 28 II EX True RMS Multimeter, Intrinsically Safe
2004450

$4,215.35CAD / Each
+ +
Fluke TPAK ToolPak Magnetic Meter Hanging Kit
2000856

$89.86CAD / Each
=
Total Price 4500.80 ADD 3 ITEMS TO CART
Product Description

Includes

Test leads, alligator clips, and three AAA batteries.

Key Features

  • Ideal for use in Class 1, Div.1 - Zone 1 and 2 (gas) areas
  • Completely sealed, IP67 rated case for challenging environments
  • Withstands drops up to 10 feet or 3 meters (with holster)
  • Features a reversible holster for added protection of the display when not in use
  • 3 year warranty

More About this Item

This intrinsically safe multimeter equips you with all the testing and troubleshooting power you need wherever you go, inside or outside IS zones. No need to carry different meters for different areas, or worry about crossing through an Ex-required zone with a non-Ex rated instrument.

The backlit keypad buttons provide extra visibility in poorly lit areas, even when you’re wearing full PPE. The large display digits and two level bright white backlight also increases visibility. Meter features a long battery life, of up to 400 hours typical without backlight.

Available for sale in the United States and Canada only

ETL ListedIP 67Intrinsically Safe3 Year Warranty
Specifications
  • DC Max (Volts)1000
  • DC Voltage Accuracy±0.05% + 1
  • DC Max (amps)10
  • DC Current Accuracy±0.2% + 2
  • AC Max (Volts)1000
  • AC Max (amps)10
  • Resistance Max (MΩ)50
  • Frequency Max (KHz)200
  • Diode TesterRange: 3 V Resolution: 1 mV Accuracy: ±(2% + 1)
  • Duty CycleAccuracy: Within ±(0.2% per kHz + 0.1%)
  • ConductanceMaximum conductance: 60.00 nS; Accuracy: ±(1.0% + 10); Maximum resolution: 0.01 nS
  • Display6000 counts updates 4/sec. 19,999 counts in high-resolution mode
  • Safety RatingIEC 61010-1: Pollution Degree 2IEC 61010-2-033: Measurement CAT III 1000V / CAT IV 600V
  • DescriptionTrue RMS Multimeter, Intrinsically Safe
  • Warranty3 Years
Documents & Certificates
Reviews
Q&A