Fluke 1LAC-A-II Pocket-Sized Voltage Detector, 20 to 90 V AC

Representative image only.

Fluke 1LAC-A-II Pocket-Sized Voltage Detector, 20 to 90 V AC

Fluke | Mfr: FLUKE-1LAC-A-II| Item: 2607652

Detect voltage quickly and easily – without contacting metal!

$66.30CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$66.30CAD / Each

Buy It Together

Current Item

Fluke 1LAC-A-II Pocket-Sized Voltage Detector, 20 to 90 V AC
Fluke 1LAC-A-II Pocket-Sized Voltage Detector, 20 to 90 V AC
2607652

$66.30CAD / Each
+ + =
Total Price 341.45 ADD 3 ITEMS TO CART
Product Description

Includes

2 AAA batteries

Key Features

  • Detects voltage without metal contact
  • Fits in shirt pocket for convenience
  • All outer surfaces are nonconductive for safety
  • 1 year warranty

More About this Item

These pocket — sized AC Line Voltage detectors/testers have a nonconductive outer surface for user safety. Simply touch the tip of the tester to an outlet, terminal strip or cord; if the tip glows red and unit beeps, there's voltage in the line. Ideal for quick checks for energized circuits or ground faults.

Available for sale in the United States and Canada only.

1 Year WarrantyUL Listed.
Specifications
  • Width (in)0.75
  • Height (in)5.75
  • DescriptionPocket-Sized Voltage Detector, 20-90 VAC
  • Warranty1 Year
Reviews
Q&A