voltage test leads; four alligator clips; four 1500 A flexible current probes, 12” (kit 1736/EUS only); Energy Analyze Plus software; Wi-Fi adapter; line cords; color coding set and documentation on USB flash drive; power supply with DC power cable and power cord; and 3.7 V Li-ion battery.
Key Features
Automatically captures and logs voltage, current, power, harmonics and associated power quality values
Fluke Connect® compatibility allows you to view data locally on the instrument or via Fluke Connect mobile app and desktop software
Power instrument directly from the measured circuit for added flexibility
600 V-CAT IV/1000 V-CAT III highest rated safety in the industry for use at the service entrance and downstream
Measure all three phases and neutral with included four flexible current probes
Comprehensive logging allows more than twenty separate automatic logging sessions that can be easily stored on the instruments
Capture dips, swells, and inrush currents to help pinpoint potential root causes of power quality issues
Intuitive graphical setup lets you capture the right data every time and reduces uncertainty about your connections with the intelligent verification function
In-the-field setup through the front panel or Fluke Connect app—no need to return to the workshop for download and setup or to take a computer to the electrical panel
Use included Energy Analyze Plus software to easily download and analyze energy consumption and power quality state of health data
3 year warranty
More About this Item
The Fluke 1736 three-phase power logger is designed with Fluke Connect mobile app and desktop software compatibility providing you the data you need to make critical power quality and energy decisions in real time. The ideal test tool for conducting energy studies and basic power quality logging, this unit automatically captures and logs over 500 power quality parameters giving you more visibility into data you need to optimize system reliability and savings.
Specifications
Min DC Voltage (Voltage)0.1
Max DC Voltage (Voltage)1000
DC Voltage Accuracy±0.2% + 0.01%
DC Current Accuracy±0.7% + 0.02%
Power Factor Accuracy± 0.025% (with probes)
Min Frequency Range (Hz)42.5
Max Frequency Range (Hz)69
Total Harmonic Distortion (Thd)1000% on voltage/current, calculated on 50 harmonics
DataloggingInternal flash memory (not user replaceable)
MemoryTypical 10 logging sessions of 8 weeks with 1-minute intervals and 500 events
Communication PortsUSB-A, WiFI, Bluetooth, USB-mini
Display4.3" (109 mm) color LCD active matrix TFT, 480 x 272 pixels, resistive touch panel
Battery Type1 rechargeable lithium-ion (included)
Power (VAC)100 to 240
Height (in)6 9/16
Width (in)7 3/4
Depth (in)2 1/4
DescriptionEnergy Logger, Three-Phase, Basic Version