Fluke 1630-2 FC Earth Ground Clamp Meter

Representative image only.

Fluke 1630-2 FC Earth Ground Clamp Meter

Fluke | Mfr: FLUKE-1630-2 FC| Item: 2003739

Identify earth ground loop resistances without exposing conductors

$4,104.85CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,104.85CAD / Each

Buy It Together

Current Item

Fluke 1630-2 FC Earth Ground Clamp Meter
Fluke 1630-2 FC Earth Ground Clamp Meter
2003739

$4,104.85CAD / Each
+ =
Total Price 4300.44 ADD 2 ITEMS TO CART
Product Description

Includes

standard loop resistance, hard carrying case, and four AA batteries.

Key Features

  • Record and store up to 32,760 measurements at set logging interval
  • Selectable filter function removes unwanted noise
  • High/low alarm sounds when measurements fall outside programmed settings
  • Automatic self-calibration ensures consistent results every time
  • Save battery power with auto-off option
  • 3 year warranty

More About this Item

The 1630-2 FC earth ground clamp meter eliminates the need to disconnect parallel grounds and place auxiliary test stakes in suitable locations. The dual-clamp jaw quickly and safely measures indoor and outdoor earth ground loop resistances for multi-grounded systems and identifies ac leakage currents. One half of the clamp indicates the known voltage while the other half measures the current. The heavy-duty clamp jaw is designed to stay in alignment and calibration even in the harshest environments. Electricians and technicians can perform ground tests in hard-to-reach areas such as inside buildings, high voltage pylons, cell phone substations, and RF transmitters.
Save time by automatically recording data at pre-set intervals. Ground resistance measurements can also be synced wirelessly to the cloud and referenced any time from your smartphone, tablet, or desktop by using the free Fluke Connect© app.
Available for sale in the United States and Canada only.

3 Year Warranty
Specifications
  • AC Max (Volts)1000
  • Resistance Min (Ω)0.025
  • Resistance Max (Ω)1500
  • Frequency Max (Hz)40
  • Frequency Min (KHz)1
  • True RmsYes
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (° C)50
  • Jaw Size1.5625
  • PowerFour AA batteries
  • Width (in)4.125
  • Height (in)1.875
  • Depth (in)11.125
  • Width (cm)10.5
  • Height (cm)4.8
  • Depth (cm)28.3
  • DescriptionEarth Ground Clamp Meter
  • Warranty3 Years
Reviews
Q&A