Fluke 1623-2 Basic GEO Earth Ground Tester

Representative image only.

Fluke 1623-2 Basic GEO Earth Ground Tester

Fluke | Mfr: FLUKE-1623-2| Item: 2004700

Ensure proper grounding and eliminate equipment failure

$4,412.79CAD / Each

for an additional
$386.76CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$4,412.79CAD / Each

Buy It Together

Current Item

Fluke 1623-2 Basic GEO Earth Ground Tester
Fluke 1623-2 Basic GEO Earth Ground Tester
2004700

$4,412.79CAD / Each
+ + =
Total Price 4982.24 ADD 3 ITEMS TO CART
Product Description

Includes

Models 1623-2 and 1625-2 include two test leads, USB cable, six AA batteries, quick-reference guide, and user manual. Kits add on: two clamps, four earth ground stakes, three color-coded cable reels, and carrying case.

Key Features

  • Stakeless testing eliminates the need to place and connect stakes for each earth ground rod — saving you valuable time
  • 3- and 4-pole fall of potential provides quick and easy earth resistance loop testing
  • Easy-to-use reels save up to 50% of setup and teardown time
  • Color-coded wires provide easy identification and fewer mistakes
  • Data transfer via USB port eliminates data entry and recording errors
  • 2 year warranty

More About this Item

These GEO earth ground testers help lower the risk of electric shock to users and eliminate equipment failure. Units aid in establishing and troubleshooting effective grounding systems, for both equipment and structures, and eliminate instrument errors in electrical devices as well as harmonic distortion issues and power factor problems to keep your systems running and operators safe.

These units perform all four essential earth ground tests including three- and four-pole fall of potential, four-pole soil resistivity, one clamp selective, and two clamp stakeless earth ground tests. In addition, model 1625-2 offers advanced features such as automatic frequency control, R* measurement capability, and adjustable limits for quicker testing.

Both are essential for technicians, electrical contractors, and industrial electricians for gas, telecom, utility, and manufacturing applications.

Available for sale in the United States and Canada only

Two year warranty
Specifications
  • 3-Point Measurement Range0.020 Ω to 19.99 kΩ
  • 3-Point Measurement Resolution0.001 to 10 Ω
  • 3-Point Measurement Test Voltage (Voltage)48 V
  • 4-Point Measure Soil Resistivity Range0.020 Ω to 19.99 kΩ
  • 4-Point Measure Soil Resistivity Resolution0.001 to 10 Ω
  • 4-Point Measure Soil Resistivity Test Voltage (Voltage)48
  • MemoryInternal memory storage up to 1500 records accessible via USB port
  • Displayfour digit LCD (1999 digit)
  • Compliance300 V CAT II, pollution degree 2. IEC61010-1
  • Battery Type (VAC)6 AA (included)
  • Height (in)5 1/4
  • Width (in)9 3/4
  • Depth (in)7 21/64
  • Height (cm)13.3
  • Width (cm)25
  • Depth (cm)18.7
  • DescriptionBasic GEO Earth Ground Tester
  • Warranty2 Years
Reviews
Q&A