Fluke 1555 Kit Insulation Tester Kit, 10 kV

Representative image only.

Fluke 1555 Kit Insulation Tester Kit, 10 kV

Fluke | Mfr: FLUKE-1555/KIT| Item: 2003697

Available for sale only in the United States and Canada Ideal for testing a wide range of high voltage equipment including switchgear, motors, generators and cables

$12,046.44CAD / Each

for an additional
$481.80CAD / Each
for an additional
$356.56CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$12,046.44CAD / Each

Buy It Together

Current Item

Fluke 1555 Kit Insulation Tester Kit, 10 kV
Fluke 1555 Kit Insulation Tester Kit, 10 kV
2003697

$12,046.44CAD / Each
+
InnoCal NIST-Traceable Calibration, Megohmmeter
1710125

$356.56CAD / Each
=
Total Price 12403.00 ADD 2 ITEMS TO CART
Product Description

Includes

Test cables with alligator clips (red, black, green), alligator clips, infrared adapter with interface cable, FlukeView Forms basic software, AC power cord, and soft carrying case. Kits also include IP67 hard case instead of soft case, ruggedized alligato

Key Features

  • Test voltages up to 10 kV provides solutions for all applications
  • CAT IV 600 V safety rating
  • Voltage breakdown detection alerts the user that voltage is present and gives the voltage reading up to 600 V ac or dc for increased user safety
  • Selectable test voltages in 50 V steps from 250 to 1000 V, and 100 V steps 1000 V
  • Measurements can be stored in up to 99 memory locations, with each location assigned a unique, user defined, label for easy recall
  • Long battery life gives the user over 750 tests between charges
  • Automatic calculation of Dielectric Absorption (DAR) and Polarization Index (PI) with no additional setup
  • Guard system eliminates the effect of surface leakage current on high-resistance measurements
  • Large digital/analog LCD for easy viewing
  • Capacitance and leakage current measurement
  • Ramp function for breakdown testing
  • Resistance measurements up to 2T Ohms
  • Timer settings up to 99 minutes for timed tests
  • 3 year warranty

More About this Item

These insulation testers can conduct the entire range of test voltages specified in IEEE 43-2000 with a best in class, 3 year warranty, and CAT IV 600 V safety rating. With measurement storage and PC interface, these units are perfect tools for preventative or predictive maintenance programs designed to identify potential equipment failures before they occur.

Canadian Standards Association3 Year Warranty
Specifications
  • ComplianceCAT III 1000 V, CAT IV 600 V
  • Battery Type (VAC)1 lead-acid (included)
  • DescriptionInsulation Tester Kit, 10 kV
  • Warranty3 Years
Reviews
Q&A