Fluke 115 Digital Multimeter with True-RMS

Representative image only.

Fluke 115 Digital Multimeter with True-RMS

Fluke | Mfr: FLUKE-115| Item: 2601630

True-RMS and a 6000-count display in a compact meter

$403.87CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$403.87CAD / Each

Buy It Together

Current Item

Fluke 115 Digital Multimeter with True-RMS
Fluke 115 Digital Multimeter with True-RMS
2601630

$403.87CAD / Each
+ +
Fluke TPAK ToolPak Magnetic Meter Hanging Kit
2000856

$89.86CAD / Each
=
Total Price 689.32 ADD 3 ITEMS TO CART
Product Description

Includes

CAT III test leads, protective holster, and one 9 V battery.

Key Features

  • 40 MΩ resistance measurement capability
  • Analog bar graph display
  • 3 year warranty

More About this Item

This compact meter features True-RMS AC and DC voltage, 6000-count resolution, min/max/average recording capabilities, frequency, auto/manual ranging, resistance, continuity/diode test, capacitance, display hold, white LED backlit display, and accuracies of ±0.5%. It's ideal use is for general electrical, HVAC, utility, and field service applications.

3 Year WarrantyCanadian Standards AssociationUL Listed.
Specifications
  • DC Min (Volts)0.1
  • DC Max (Volts)600
  • DC Voltage Accuracy0.5% + 2
  • Current (AC/DC)10 A / 600µA
  • AC Min (Volts)0.0001
  • AC Max (Volts)600
  • Ac Voltage Accuracy2.0% + 3 (500 Hz to 1 kHz)
  • Resistance Max (MΩ)40
  • Capacitance Min (mF)6
  • Capacitance Max (mF)9999
  • Capacitance Accuracy±5% + 20%
  • Frequency Min (Hz)5
  • Frequency Max (KHz)50
  • ContinuityBeeper on < 20 Ω, off> 250 Ω; detects opens or shorts of 500 µs or longer
  • Count6000
  • Digits3.5
  • DisplayDigital: 6,000 counts, updates 4/sec
  • Safety RatingCAT III 600V
  • Power9 V Alkaline Battery
  • Width (in)3.31
  • Height (in)6.57
  • Depth (in)1.82
  • DescriptionDigital Multimeter with True-RMS
  • Warranty3 Years
Reviews
Q&A