Fluke 107 Palm-Sized Digital Multimeter, CAT III 600 V

Representative image only.

Fluke 107 Palm-Sized Digital Multimeter, CAT III 600 V

Fluke | Mfr: FLUKE-107 ESP| Item: 2003648

Reliable, easy-to-use multimeter fits right your shirt pocket

$237.20CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$237.20CAD / Each

Buy It Together

Current Item

Fluke 107 Palm-Sized Digital Multimeter, CAT III 600 V
Fluke 107 Palm-Sized Digital Multimeter, CAT III 600 V
2003648

$237.20CAD / Each
+ =
Total Price 432.79 ADD 2 ITEMS TO CART
Product Description

Includes

TL75 Hard Point™ test lead set, SmartStrap™ intelligent magnetic lanyard, and AAA batteries.

Key Features

  • Only measures 2-3/4" x 5-5/8" x 1-1/8" (7 x 14.2 x 2.8 cm)
  • Measures AC/DC voltage, AC/DC current, resistance, capacitance, and more!
  • Backlit display for easy viewing
  • 1 year warranty

More About this Item

Compact digital multimeter is small enough to fit in a shirt pocket or work bag yet tough enough to withstand daily use. Use as a first-pass trouble shooting tool to ensure smooth operation and worker safety. Easily view readings on a large 6000-count LCD with backlight. Simply push HOLD button to freeze reading.

1 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • DC Min (Volts)0.001
  • DC Max (Volts)600
  • DC Voltage Accuracy±(0.5% + 3)
  • DC Min (amps)0.001
  • DC Max (amps)10
  • DC Current Accuracy±(1.5% + 3)
  • AC Min (Volts)0.001
  • AC Max (Volts)600
  • Ac Voltage Accuracy±(1.0% + 3)
  • AC Min (amps)0.001
  • AC Max (amps)10
  • AC Current Accuracy±(1.5% + 3)
  • Resistance Min (Ω)0.1
  • Resistance Max (MΩ)40
  • Capacitance Min (nF)0.01
  • Capacitance Max (mF)1
  • Frequency Min (Hz)0.01
  • Frequency Max (KHz)100
  • Frequency Accuracy±(0.1% + 3)
  • Diode Tester2 V
  • Duty Cycle0.999
  • Count6000
  • DisplayBacklight
  • Safety RatingCAT III 600 V
  • Power2 AAA batteries
  • Width (in)2.75
  • Height (in)5.625
  • Depth (in)1.125
  • Width (cm)7
  • Height (cm)14.2
  • Depth (cm)2.8
  • DescriptionPalm-Sized Digital Multimeter, CAT III 600 V
  • Warranty1 Year
Reviews
Q&A