Flir VT8-600 Continuity and Current Tester, 600V/ 100A with Open Jaw

Representative image only.

Flir VT8-600 Continuity and Current Tester, 600V/ 100A with Open Jaw

Flir | Mfr: VT8-600| Item: 3975801

A versatile tool with extensive measurement features

$204.80CAD / Each

$204.80CAD / Each
Product Description

Includes

2 x AA alkaline batteries, test leads, and carry pouch

Key Features

  • Open-jaw design fits in tight spaces and measures large cables
  • Compact, ergonomic design allows for one-hand operation
  • Both models have CAT IV safety ratings
  • 3 year warranty
3 Year WarrantyUL Listed to Canadian safety standards.UL Listed.
Specifications
  • DC Max (Volts)600
  • DC Current Accuracy± 2.5%
  • Current (AC/DC)100 A
  • AC Max (Volts)600
  • Ac Voltage Accuracy±2.5%
  • Resistance Min (MΩ)60
  • Capacitance Accuracy600 μF ±4.0%, 6000 μF ±10.0%
  • Continuity10 Ω to 100 Ω
  • True RmsYes
  • Nc Voltage Detector≥100 Vrms; ≤10 mm distance (LED/buzzer alerts)
  • Display6000-count backlit multi-function LCD
  • Safety RatingCAT IV-300 V, CAT III-600 V, EN 61010-1, EN 61010-2-032, EN 61010-2-033
  • Power2 x AA alkaline batteries
  • Width (in)8.27
  • Height (in)2.1
  • Depth (in)0.67
  • Width (cm)21
  • Height (cm)5.3
  • Depth (cm)3.5
  • DescriptionClamp Meter
  • Warranty3 Years
Reviews
Q&A