Flir TG56-2™ Infrared Thermometer with Type K Thermocouple, 30:1 Ratio

Representative image only.

Flir TG56-2™ Infrared Thermometer with Type K Thermocouple, 30:1 Ratio

Flir | Mfr: TG56-2| Item: 3975936

Safely take temperature measurements from a distance

$396.34CAD / Each

$396.34CAD / Each
Product Description

Includes

Type k thermocouple probe, storage pouch, and battery.

Key Features

  • Compact and ergonomically designed to fit perfectly in one hand
  • Intuitive and user-friendly interface for ease of use
  • Laser pointer for precise targeting
  • High/low alarms with five alarm limit presets
  • Program up to five preset emissivity values
  • Easily view reading on a high-contrast EBTN display
  • Stores up 99 automatic and 99 manual readings
  • Bright worklight for lighting dimly lit areas
  • 3 year warranty

More About this Item

Quickly and easily take noncontact surface temperature measurements up to 1300 °C (2372 °F) with the TG56-2 IR thermometer. It features a high distance-to-target size ratio of 30:1, making it possible to measure relatively small targets from a safe distance. The meter also accepts a type K thermocouple probe for contact temperature measurements*. Use the thermocouple to help find the correct emissivity value. The emissivity setting is correct if contact and noncontact temperature measurements of the same spot result in the same reading. Emissivity is adjustable in 0.01 increments from 0.01 to 1.00. Set up to five preset emissivity values, allowing you to easily switch between commonly used settings.

View the current reading and a selected reference temperature reading (min, max, avg, dif) simultaneously on the 1.57” color EBTN (Enhanced Black Twisted Nematic) display. Each time the trigger is pulled and held (SCAN mode), the meter tracks the maximum, minimum, average, and differential readings. Program up to five high/low alarm setpoints. An alarm triggers when a temperature measurement exceeds programmed limits.

Store readings manually or automatically on the meter. The meter features two separate memory banks, one for the manual logger and one for the automatic logger, each storing up to 99 readings with date/time stamp, alarm status, and emissivity setting. A convenient tripod mount allows for hands-free operation.

*Do not use the included type K thermocouple to measure surface temperatures that exceed 260 °C (500 °F); damage to the thermocouple and meter will result.

Conformite Europeenne3 Year Warranty
Specifications
  • Distance To Target Size Ratio (D:S)30:1
  • EmissivityAdjustable in 0.01 increments from 0.01 to 1.00 with 5 presets
  • Sighting TypeSingle-point laser
  • Laser ClassClass 2
  • Min Temperature (° F)-22
  • Max Temperature (° F)2372
  • Min Temperature (° C)-30
  • Max Temperature (° C)1300
  • Accuracy-30 to -10 °C (-22 to 14 °F): ±4.0 °C (±7.2 °F)
    -10 to 0 °C (14 to 32 °F): ±2.5 °C (±4.5 °F)
    0 to 100 °C (32 to 212 °F): ±1.0 °C (±1.8 °F)
    > 100 °C (212 °F): ±1%
  • Resolution0.1 °
  • Probe Typetype K thermocouple
  • Probe Min Temperature (° F)-22
  • Probe Max Temperature (° F)1202
  • Probe Min Temperature (° C)-30
  • Probe Max Temperature (° C)650
  • Data LoggingYes
  • Memory CapacityStores up to 99 manual readings and 99 automatic reading
  • Display TypeColor EBTN (Enhanced Black Twisted Nematic) LCD; 2.9 cm x 2.9 cm (1.1" x 1.1")
  • AlarmHigh and low
  • Low Battery IndicatorYes
  • BatteryOne 9 V (included)
  • Height (in)2 1/2
  • Width (in)4 7/8
  • Length (in)7 1/2
  • DescriptionInfrared Thermometer with Type K Thermocouple, 30:1 Ratio
  • Warranty3 years
Reviews
Q&A