Flir TA74 Universal Flexible Current Probe, 3000 A; 4.7" Conductor Diameter

Representative image only.

Flir TA74 Universal Flexible Current Probe, 3000 A; 4.7" Conductor Diameter

Flir | Mfr: TA74| Item: 2004894

Simplify current measurements

$514.21CAD / Each

$514.21CAD / Each
Product Description

Includes

Two AAA batteries.

Key Features

  • Snake the flexible coil around obstacles — tricky conductors and crowded environments are no longer an issue
  • Connect to your existing clamp meter — the banana plugs are compatible with most DMMs and clamp meters
  • Select your AC current range from 30, 300, or 3000 A
  • See what you're working on — integrated LEDs illuminate dark cabinets

More About this Item

The TA74 is a rugged, lightweight current probe, compatible with most digital multimeters and clamp meters accepting standard banana plug connectors. The 18" (45.7 cm) long, flexible-coil jaw can be wrapped around conductors in awkward and tight spaces with ease. With the press of a button the coil is unlocked, letting you conveniently loop the flexible coil around the conductors to be analyzed. Two built-in white, LED lights illuminate workspaces for safe coil placement in dark environments, and the switchable current range is indicated by lights on the clamp handle.

Two year warranty
Specifications
  • AC Min (amps)30
  • AC Max (amps)3000
  • AC Current Accuracy±3.0% + 5
  • Max Clamp Size4.7
  • Safety RatingCAT IV 600V, CAT III 1000V
  • PowerTwo AAA batteries (included)
  • DescriptionUniversal Flexible Current Probe, 3000 A; 4.7" Conductor Diameter
Reviews
Q&A