Flir T199077 Thermal Imager Lens with Case, 12°

Representative image only.

Flir T199077 Thermal Imager Lens with Case, 12°

Flir | Mfr: T199077| Item: 3975694

Enhance your thermal imager’s capabilities

$10,975.28CAD / Each

$10,975.28CAD / Each
Product Description

Key Features

  • f = 83.4 mm
  • 1 year warranty

More About this Item

A wide offering of Flir accessories to enhance your temperature measurement experience, and meet your application needs.

Available for sale in the United States and Canada only

1 Year Warranty
Specifications
  • Length (")5 29/32
  • Width (InchShort)5 29/32
  • Height (InchShort)8 2/5
  • Height (in)8 2/5
  • Width (in)5 29/32
  • Length (in)5 29/32
  • Depth (in)5.9
  • DescriptionThermal Imager Lens with Case, 12°
  • Warranty1 year
Reviews
Q&A