Flir T199064 Thermal Imager Lens with Case, 28°

Representative image only.

Flir T199064 Thermal Imager Lens with Case, 28°

Flir | Mfr: T199064| Item: 3975695

Enhance your thermal imager’s capabilities

$10,017.58CAD / Each

$10,017.58CAD / Each
Product Description

Key Features

  • f = 36 mm
  • 1 year warranty

More About this Item

A wide offering of Flir accessories to enhance your temperature measurement experience, and meet your application needs.

Available for sale in the United States and Canada only

1 Year Warranty
Specifications
  • Length (")5 19/64
  • Width (InchShort)5 1/10
  • Height (InchShort)6 51/64
  • Height (in)6 51/64
  • Width (in)5 1/10
  • Length (in)5 19/64
  • Depth (in)5.1
  • DescriptionThermal Imager Lens with Case, 28°
  • Warranty1 year
Reviews
Q&A