Flir T198534 AC Power Supply/Charger with EU, UK, US and AU Plugs

Representative image only.

Flir T198534 AC Power Supply/Charger with EU, UK, US and AU Plugs

Flir | Mfr: T198534| Item: 3975311

Enhance your thermal imager’s capabilities

$83.98CAD / Each

$83.98CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

A wide offering of Flir accessories to enhance your temperature measurement experience, and meet your application needs.

Available for sale in the United States and Canada only

1 Year Warranty
Specifications
  • Power (VAC)100 to 240
  • Height (in)2 51/64
  • Width (in)6
  • Length (in)2 51/64
  • DescriptionAC Power Supply/Charger with Eu, Uk, Us and Au Plugs
  • Warranty1 year
Reviews
Q&A