Flir T198509 Cigarette Lighter Power Adaptor Kit

Representative image only.

Flir T198509 Cigarette Lighter Power Adaptor Kit

Flir | Mfr: T198509| Item: 3975698

Enhance your thermal imager’s capabilities

$128.18CAD / Each

$128.18CAD / Each
Product Description

Key Features

  • Charge your batteries from your vehicle
  • 1 year warranty

More About this Item

A wide offering of Flir accessories to enhance your temperature measurement experience, and meet your application needs.

Available for sale in the United States and Canada only

1 Year Warranty
Specifications
  • Length (")1
  • Width (InchShort)5
  • Height (InchShort)8
  • Height (in)8
  • Width (in)5
  • Length (in)1
  • Depth (in)5
  • DescriptionCigarette Lighter Power Adaptor Kit
  • Warranty1 year
Reviews
Q&A