Flir T198126 2-Bay Battery Charger

Representative image only.

Flir T198126 2-Bay Battery Charger

Flir | Mfr: T198126| Item: 3975697

Enhance your thermal imager’s capabilities

$440.54CAD / Each

$440.54CAD / Each
Product Description

Key Features

  • Charge a spare set of batteries—2 bays for convenient, simultaneous, charging
  • 1 year warranty

More About this Item

A wide offering of Flir accessories to enhance your temperature measurement experience, and meet your application needs.

Available for sale in the United States and Canada only

1 Year Warranty
Specifications
  • Length (")3 1/5
  • Width (InchShort)6 1/2
  • Height (InchShort)9 19/32
  • Height (in)9 19/32
  • Width (in)6 1/2
  • Length (in)3 1/5
  • Depth (in)6.5
  • Description2-Bay Battery Charger
  • Warranty1 year
Reviews
Q&A