Flir SV88™ Vibration Monitoring Solution Kit

Representative image only.

Flir SV88™ Vibration Monitoring Solution Kit

Flir | Mfr: SV88-KIT| Item: 3975937

FLIR SV88™ and SV89™ Vibration Monitoring Kits offer advanced vibration analytics and rugged wireless reliability - ensuring your critical equipment stays running, and your downtime stays at zero

$2,208.61CAD / Each

$2,208.61CAD / Each
Product Description

Key Features

  • Get real-time analysis of GRMS, VRMS, FFT, crest factor, kurtosis, and other key vibration metrics
  • Install with ease in various environments thanks to wireless connectivity and a 50-meter range
  • Rely on rugged, IP66-rated construction for consistent performance in harsh industrial conditions
  • Integrate effortlessly with your existing systems using Modbus, MQTT, and OPC UA protocols

More About this Item

Whether you're managing a plant floor or overseeing rotating equipment across multiple facilities, the FLIR SV88 and SV89 are your go-to sensors for predictive maintenance. With configurable data capture rates and high-frequency analysis up to 10 kHz, these compact sensors detect even the slightest signs of misalignment, bearing wear, or gear issues before they turn into failures.

Each sensor communicates wirelessly with the included GW66 Gateway, enabling real-time data transmission and centralized monitoring. Combined with robust environmental protection and a 3-year warranty, FLIR’s vibration monitoring solution gives you peace of mind—and the power to act fast. Say goodbye to unplanned downtime and hello to smarter, data-driven maintenance.

Specifications
  • Dynamic Range±16 g
  • Frequency Range10 Hz to 5 kHz
  • Frequency ResponseConfigurable: 1 min (minimum) to 1 day (maximum)
  • Min Temperature (F)-4
  • Max Temperature (F)176
  • Min Temperature (C)-20
  • Max Temperature (C)80
  • External InterfaceWi-Fi type IEEE 802.11n - range up to 50 m (160 ft), line of sight
  • Memory1 MB flash
  • Battery LifeMin 2 years subject to sampling rate and installation environments
  • Battery TypeLS17500 3.6 V 3600 mAh Li battery (replaceable)
  • Length (in)1 9/64
  • Height (in)35/64
  • Width (in)63/64
  • Length (cm)2.91
  • Height (cm)1.41
  • Width (cm)2.49
  • DescriptionSV88™ Vibration Monitoring Solution Kit
  • Warranty3 years
Reviews
Q&A