Flir Remote Monitoring Gateway for SV88 and SV89

Representative image only.

Flir Remote Monitoring Gateway for SV88 and SV89

Flir | Mfr: GW66| Item: 3975941

FLIR’s accessory line for the SV88™ and SV89™ Vibration Monitoring Kits brings powerful scalability, remote access, and versatile mounting solutions

$794.16CAD / Each

$794.16CAD / Each

Buy It Together

Current Item

Flir Remote Monitoring Gateway for SV88 and SV89
Flir Remote Monitoring Gateway for SV88 and SV89
3975941

$794.16CAD / Each
+ =
Total Price 1661.99 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Stream real-time vibration data from multiple sensors through the powerful GW66 remote monitoring gateway
  • Swap out or expand coverage with additional SV88 or SV89 sensors for total equipment visibility
  • Mount sensors in seconds with the optional TA88 magnetic mount for fast, flexible deployment
  • Centralize and analyze all sensor data with seamless protocol support including Modbus, MQTT, and OPC UA

More About this Item

Take your vibration monitoring to the next level with FLIR’s high-performance accessories. The GW66 Gateway connects wirelessly to your SV88 and SV89 sensors, providing a unified platform for data aggregation, analysis, and real-time alerts—all from a secure, Linux-based web interface.

Need to cover more machines or replace a worn unit? Additional SV88 and SV89 sensors are built with the same rugged, IP66-rated design, and easily integrate into your existing system. And with the TA88 magnetic mount, installations become quicker and more adaptable—ideal for rotating equipment or areas with limited bolt access.

Whether you're expanding your system or optimizing what you already have, FLIR accessories give you the flexibility and reliability to maintain peak performance across your operation.

Specifications
  • Compatible With39759-37 & 39759-38
  • ConnectionsWi-Fi type IEEE 802.11 b/g/n, MQTT, Modbus, OPC UA, LAN, WAN
  • Length (InchShort)2 1/4
  • Height (in)1.81
  • Width (InchShort)1 35/64
  • Width (cm)3.93
  • Height (cm)4.61
  • Length (cm)5.73
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (VDC)12
  • DescriptionRemote Monitoring Gateway for SV88 and SV89
  • Warranty3 years
Reviews
Q&A