Flir MR77 Pinless Moisture Meter with Meterlink and Bluetooth for android

Representative image only.

Flir MR77 Pinless Moisture Meter with Meterlink and Bluetooth for android

Flir | Mfr: MR77| Item: 3780203

The FLIR moisture meter performs all the critical and advanced measurements required by a professional inspector

$1,368.78CAD / Each

$1,368.78CAD / Each

Buy It Together

Current Item

Flir MR77 Pinless Moisture Meter with Meterlink and Bluetooth for android
Flir MR77 Pinless Moisture Meter with Meterlink and Bluetooth for android
3780203

$1,368.78CAD / Each
+ =
Total Price 1424.77 ADD 2 ITEMS TO CART
Product Description

Includes

external moisture pin probe and 9 V battery.

Key Features

  • Integrated pinless moisture sensor and external pin probe allow for multiple measurements
  • Field-replaceable temperature and humidity sensor to ensure accuracy
  • Connect the FLIR MR77 moisture meter to your compatible smartphone and tablet via Bluetooth™ connectivity
  • Limited Lifetime Warranty

More About this Item

The MR77 meter measures the moisture content with either an integrated pinless sensor or an external pin probe. This provides the flexibility to take either nonintrusive or intrusive measurements before and during the drying process. The meter has three measurement modes which includes moisture, temperature and relative humidity. Other measurements include grains per pound or grains per kilogram, dew point, condensation point, and differential temperature (IR and dew point). Other features include bright white LED worklight, material/wood groups, high/low humidity and moisture alarm, laser pointer, data hold, Min/Max, store, recall, low-battery indicator, and auto power-off.

The MR77 meter also has MetterLink® which is a Bluetooth™ connection that is an exclusive feature on select FLIR thermal images and instruments. Measurements from this instrument are transmitted and stored directly on the thermal imager and displayed on the camera’s viewing screen. Allowing the user a quick way to review and record multiple parameters at the location being inspected.

Limited Lifetime Warranty
Specifications
  • Moisture Range Reference Scale (Min)0
  • Moisture Range Reference Scale (Max)99
  • Display TypeDigital
  • Data LoggingYes
  • Memory Capacity20 readings
  • AlarmYes
  • OutputBluetooth
  • Battery1 9V (included)
  • Height (in)2 51/64
  • Width (in)5 13/32
  • Length (in)1 45/64
  • DescriptionPinless Moisture Meter with Meterlink and Bluetooth for android
  • WarrantyLimited Lifetime
Reviews
Q&A