Flir MR59 Non-Invasive Ball-Probe Moisture Meter with Bluetooth®

Representative image only.

Flir MR59 Non-Invasive Ball-Probe Moisture Meter with Bluetooth®

Flir | Mfr: MR59| Item: 3572514

Locate hidden moisture problems up to 4” (100 mm) below surface

$396.34CAD / Each

$396.34CAD / Each
Product Description

Key Features

  • Bluetooth® connectivity provides wireless data transfer to mobile devices
  • Inspect dim areas with bright LED flashlight and backlit display
  • Rugged, durable IP40-rated housing can withstand a 6.6-ft (2-m) drop
  • 3 year warranty

More About this Item

This noninvasive pinless moisture meter, with wireless connectivity, features a ball probe sensor which allows you to survey large areas quickly without leaving a mark. Measure corners, uneven surfaces, and around baseboards to detect moisture problems up to 4” (100 mm) below the surface. Easily detect moisture in a wide range of building materials from plywood, drywall, brick, concrete, cement, to plaster.

Bluetooth® technology allows you to transmit data to your mobile device using the FLIR Tools® Mobile app, making it easy to read measurements when the meter display is out of view. Other features include data hold, min/max readings, high moisture audible alarm, firmware upgrades via micro USB port, auto power off after 30 minutes of inactivity, backlit LCD, integrated LED flashlight, and tripod mount.

3 Year WarrantyConformite Europeenne
Specifications
  • Measurement TypePinless
  • Moisture Range Wood Scale (Min) (%)0
  • Moisture Range Wood Scale (Max) (%)100
  • Moisture Range Non-Wood Scale (Min) (%)0
  • Moisture Range Non-Wood Scale (Max) (%)100
  • Moisture AccuracyRelative reading only
  • Display TypeLCD, backlit
  • AlarmYes
  • Battery1 9V (included)
  • Electrode TypePinless spherical
  • Height (in)1 1/2
  • Width (in)2 5/8
  • Length (in)9 1/2
  • DescriptionNon-Invasive Ball Probe Moisture Meter with Bluetooth
  • Warranty3 year
Reviews
Q&A