Flir MR40 Pin Style Moisture Pen with Flashlight

Representative image only.

Flir MR40 Pin Style Moisture Pen with Flashlight

Flir | Mfr: MR40| Item: 3572512

Ideal for on-the-go measurements

$153.23CAD / Each

$153.23CAD / Each
Product Description

Includes

spare set of pins and batteries.

Key Features

  • Slim, pen-style design gets into tight spaces
  • Get quick audible indication of measured range
  • Eliminate the need for a separate flashlight
  • Rugged IP54 splashproof rating
  • Durable enough to withstand a 9.8-ft (3-m) drop
  • Round inspection window has a 2" diameter
  • Durable 316 stainless steel is ideal where mixed-metals are a concern and for outdoor applications
  • Limited Lifetime Warranty

More About this Item

This two-pin, single-scale moisture meter is ideal for measuring wood and common building materials. Clear LCD indicates moisture level from 5 to 60% MC. Audible beeps also indicate the range when you can’t see the display—low beep rate for 5 to 12%, medium beep rate for 13 to 15%, and high beep rate for >60%. Additional features include Hold function, calibration/pin check integrated into the cap, and auto power-off.

Conformite EuropeenneIP54 RatedLimited Lifetime Warranty
Specifications
  • Measurement TypePin
  • Moisture Range Wood Scale (Min) (%)5
  • Moisture Range Wood Scale (Max) (%)60
  • Moisture Accuracy±2% MC at 5-30%; 30-60% MC reference only
  • Min Temperature (° F)14
  • Min Temperature (° C)-10
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Display TypeLCD
  • AlarmAudible
  • Battery2 AAA (included)
  • Electrode Type2-pin
  • Height (in)7 19/32
  • Width (in)1
  • Length (in)1 1/5
  • DescriptionPin Style Moisture Pen with Flashlight
  • WarrantyLimited Lifetime
Reviews
Q&A