Flir MR-PINS2-10 Pins for MR06, MR07, and MR08 Poisture Probes, 2" L; 10 Pair

Representative image only.

Flir MR-PINS2-10 Pins for MR06, MR07, and MR08 Poisture Probes, 2" L; 10 Pair

Flir | Mfr: MR-PINS2-10| Item: 3780220

Update your moisture meter

$411.08CAD / Each

$411.08CAD / Each
Product Description

Key Features

  • 6 month warranty

More About this Item

Update, upgrade, and expand the performance of your FLIR moisture meter with a variety of probes, pins and other accessories.

6 Month Warranty
Specifications
  • Measurement TypeContact Pin
  • Temperature Compensation2.9
  • Height (in)29/32
  • Length (in)2
  • Depth (in)5 19/64
  • DescriptionPins for MR06, MR07, and MR08 Poisture Probes, 2" L; 10 Pair
  • Warranty6 month
Reviews
Q&A