Flir DM93-2 True RMS Industrial Digital Multimeter

Representative image only.

Flir DM93-2 True RMS Industrial Digital Multimeter

Flir | Mfr: DM93-2| Item: 3975915

Easily troubleshoot and diagnose any electrical problems

$691.02CAD / Each

for an additional
$195.59CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$691.02CAD / Each

Buy It Together

Current Item

Flir DM93-2 True RMS Industrial Digital Multimeter
Flir DM93-2 True RMS Industrial Digital Multimeter
3975915

$691.02CAD / Each
+ + =
Total Price 914.59 ADD 3 ITEMS TO CART
Product Description

Includes

One set of test leads (CAT IV-600V/ CAT III-1000V), Type K thermocouple probe (204°C, 400°F max), and six AAA batteries.

Key Features

  • Advanced variable frequency drive (VFD) mode provides accurate voltage, current, and frequency readings
  • True RMS voltage and current measurements
  • Low impedance (LoZ) mode eliminates ghost voltage error readings
  • Store up to 99 data points
  • Large 5-digit, 40000-count backlit display
  • Built-in LED worklights keep your workspaces bright
  • Durable, double-molded, IP54-rated case
  • CAT IV-600 V, CAT III-1000 V safety rating
  • Compatible with the METERLiNK® App
  • Limited lifetime warranty

More About this Item

The rugged and reliable industrial digital multimeter comes with all the features you need to diagnose electrical problems and perform quality control inspections in electronics. This true RMS multimeter measures up to 1000 V AC/DC, 10 A AC/DC, capacitance, resistance, frequency, diode testing, continuity check, and temperatures up to 1200°C (292°F).

Select the VFD mode that uses a low-pass filter to obtain accurate voltage, current, and frequency readings even in environments where they can be affected by switching electronics and variable frequency drives. The LoZ Mode places a low-impedance load across the input to eliminate potential ghost voltage readings when long wires share a conduit.

Easily view the measurements on a 5-digit, 40,000-count backlit display; analog bar graph provides an additional visual readout. Use the built-in LED lights to help keep your workspaces bright and eliminate the need for a flashlight. A durable IP54-rated, 3-m drop tested, double-molded case offers superior protection. Handy tilt stand allows hands-free viewing. Download the METERLiNK® App to capture readings, create reports, and easily share information with your team. Record/recall up to 99 data points on the meter; up to 10,000 data points with the METERLink App.

UL Listed.IP54 RatedLimited Lifetime Warranty
Specifications
  • DC Max (Volts)1000
  • DC Voltage Accuracy±0.05%
  • DC Max (amps)10
  • DC Current Accuracy±0.2%
  • AC Max (Volts)1000
  • Ac Voltage Accuracy±0.5%
  • AC Max (amps)10
  • AC Current Accuracy±1.0%
  • Resistance Max (MΩ)40
  • Capacitance Max (mF)40
  • Frequency Max (KHz)100
  • Frequency Accuracy±5 digits
  • Resistivity Accuracy±0.2%
  • Continuity30 Ω ±0.2%
  • Diode Tester2 V ±1.5%
  • True RmsYes
  • Min Temperature (° F)-328
  • Max Temperature (° F)2192
  • Min Temperature (° C)-200
  • Max Temperature (° C)1200
  • Temperature Accuracy±1.0%
  • Count40000
  • Digits5
  • Display5-digit, 40,000-count dual display screen and bar graph with LED backlight
  • Memory99 internal storage; 10,000 points with METERLiNK® App
  • Safety RatingCAT IV-600 V, CAT III-1000 V
  • Power6 AAA batteries (included)
  • Width (in)3.875
  • Length (in)8.125
  • Height (in)2.375
  • Width (cm)9.8
  • Length (cm)20.7
  • Height (cm)6.1
  • DescriptionTrue RMS Industrial Digital Multimeter
  • WarrantyLimited lifetime
Reviews
Q&A