Flir AX8 Compact Automation Thermal Sensor (80x80) with MSx

Representative image only.

Flir AX8 Compact Automation Thermal Sensor (80x80) with MSx

Flir | Mfr: 71201-0101| Item: 3975599

Avoid unplanned outages, service interruptions, and equipment failures

$1,841.74CAD / Each

$1,841.74CAD / Each

Buy It Together

Current Item

Flir AX8 Compact Automation Thermal Sensor (80x80) with MSx
Flir AX8 Compact Automation Thermal Sensor (80x80) with MSx
3975599

$1,841.74CAD / Each
+
Flir MIO-AX8-1 I/O module for AX8 Thermal Cameras
3975724

$1,619.26CAD / Each
=
Total Price 3461.00 ADD 2 ITEMS TO CART
Product Description

Includes

Infrared camera with lens,

Key Features

  • Early detection of temperature-related problems
  • Get vital information without IR windows or manual scans
  • Automatic alarms sent when temperature thresholds are exceeded
  • 2 year warranty

More About this Item

Combining thermal and visual cameras in a small, affordable package, the AX8 provides continuous temperature monitoring and alarming for uninterrupted condition monitoring of critical electrical and mechanical equipment. The AX8 provides early detection of temperature-related issues in electrical and mechanical equipment, making it the ideal temperature sensor for continuous condition monitoring and hot spot detection for electrical cabinets, process and manufacturing settings, data centers, mass transit facilities, energy generation plants, and storage facilities.

FLIR AX8 Key Features
* Intelligent termal imager with 4,800 measurement points
* Visual camera
* Rugged IP-67 housing
* Up to 6 measurement areas with alarms
* Streaming termal, visible, and MSX video in MPEG, MJPEG, and H.264 formats
* Ethernet connector
* Power, I/O connector

Available for sale in the United States and Canada only

Two year warrantyIP54 Rated
Specifications
  • Pixels / Thermal Resolution4,800
  • Detector Speed (Hz)9
  • Field Of View (FOV)48° x 37°
  • Min Temperature (° F)14
  • Max Temperature (° F)302
  • Min Temperature (° C)-10
  • Max Temperature (° C)150
  • Accuracy±3.6°F (2°C)
  • Thermal Sensitivity (N.E.T.D) (° F)≤ 0.18
  • Thermal Sensitivity (N.E.T.D) (° C)≤ 0.1
  • Focus TypeFixed
  • Min Focus Distance (m)0.1
  • Min Focus Distance (in)3.96
  • Palette SelectionBlack/White, White/Black, Iron, Rainbow
  • Measurement ModeInfrared, Visual, MSX
  • Image ModesRadiometric JPEG
  • Enhanced Spectral ImagingYes
  • Camera IncludedYes
  • Visible Light Camera Resolution (Pixels)640 x 480
  • EmissivityAdjustable
  • Video OutputEthernet video streaming
  • Data OutputEthernet/IP and Modbus TCP
  • Software IncludedYes
  • Height (in)3 45/64
  • Width (in)1
  • Length (in)2 7/64
  • DescriptionComnpact Automation Thermal Sensor (80x80) with MSx
  • Warranty2 year
Reviews
Q&A