Falcon 50 mL High Clarity PP Centrifuge Tube, Conical Bottom, with Flat Top Cap, Sterile, 25/Bag, 500/Case

Representative image only.

Falcon 50 mL High Clarity PP Centrifuge Tube, Conical Bottom, with Flat Top Cap, Sterile, 25/Bag, 500/Case

Falcon | Mfr: 352070| Item: 4846030

Built for strength, clarity, and sample protection

$854.57CAD / Case of 500

$854.57CAD / Case of 500
Product Description

Key Features

  • Durable polypropylene construction supports high-stress centrifugation, vortexing, and long-term storage
  • Unique double-threaded cap design helps reduce cross-threading and leakage for more secure handling
  • High-clarity tubes with dark blue graduations and white marking areas improve readability and sample identification
  • Designed to meet bioanalytical-grade standards with low protein binding and consistent performance

More About this Item

Falcon® conical centrifuge tubes are engineered to deliver reliable performance across a wide range of laboratory applications. Constructed from high-strength polypropylene, these tubes are designed to withstand demanding conditions, including high-speed centrifugation, vortexing, and long-term storage at temperatures as low as -80°C. A unique double-threaded cap design enhances sealing integrity while reducing the risk of cross-threading, helping protect valuable samples during handling and transport. High-clarity construction, combined with dark blue graduations and a dedicated white marking area, improves visibility and labeling accuracy. Available in multiple sizes and packaging formats, Falcon tubes provide a dependable solution for both routine and critical research workflows.

Specifications
  • Max RCF x g16000
  • SterileYes
  • Tube Capacity (mL)50
  • Tube MaterialPolypropylene (PP)
  • Tube ColorClear
  • Tube Bottom ShapeConical
  • Tube Length (mm)115
  • Tube Outside Diameter (OD) (mm)30
  • Cap IncludedYes
  • Cap StyleFlat top
  • Cap MaterialPolyethylene
  • GraduationsYes
  • Packaging25/Bag, 500/Case
  • Description50 mL High Clarity PP Centrifuge Tube, Conical Bottom, with Flat Top Cap, Sterile, 25/Bag, 500/Case
Reviews
Q&A