Falcon 15 mL Polystyrene Centrifuge Tube, Conical Bottom, with Dome Seal Screw Cap, Sterile, 50/Rack

Representative image only.

Falcon 15 mL Polystyrene Centrifuge Tube, Conical Bottom, with Dome Seal Screw Cap, Sterile, 50/Rack

Falcon | Mfr: 352099| Item: 4846060

Polystyrene centrifuge tubes with secure dome seal caps for reliable sample handling

$72.20CAD / Pkg of 50

$72.20CAD / Pkg of 50
Product Description

Key Features

  • Dome seal screw caps provide a secure, full-contact closure with positive seal over the full circumference to help prevent leaks during handling and transport
  • Designed for low-speed centrifugation up to ~1,800 × g
  • Available in both bulk and racked formats to support different workflow needs
  • Clear tube design with dark blue graduations and marking areas supports easy sample identification

More About this Item

These Falcon® 15 mL centrifuge tubes are designed for routine laboratory workflows where secure sample handling is essential. Featuring a dome seal screw cap, they provide a reliable, full-circumference seal that helps reduce the risk of leakage during transport and processing. Suitable for centrifugation up to approximately 1,800 × g, these tubes are ideal for low- to moderate-speed applications. Available in both bulk and racked formats, they offer flexibility for different lab environments while maintaining consistent performance and ease of use.

Specifications
  • Max RCF x g1800
  • SterileYes
  • Tube Capacity (mL)15
  • Tube Length (mm)120
  • Tube Outside Diameter (OD) (mm)17
  • Packaging50/Rack
  • Description15 mL Polystyrene Centrifuge Tube, Conical Bottom, with Dome Seal Screw Cap, Sterile, 50/Rack
Reviews
Q&A