Extech VB450 Vibration Meter with Remote Sensor

Representative image only.

Extech VB450 Vibration Meter with Remote Sensor

Extech | Mfr: VB450| Item: 6570100

Compact and versatile, perfect for maintenance on the plant floor or in the field

$1,221.44CAD / Each

$1,221.44CAD / Each
Product Description

Includes

remote sensor, magnetic mount, wrist strap, carrying case, and 9 V battery.

Key Features

  • Remote vibration sensor fits into tight spaces
  • Wide frequency range increases versatility
  • Automatic data hold feature makes data logging easier
  • Auto power-off function conserves battery
  • Low-battery indicator reduces downtime
  • 1 year warranty

More About this Item

Monitor critical machinery for misalignment, poor balance, structural compromises, and other mechanical problems with acceleration, displacement, and velocity measurements. Magnetic mount allows sensor to remain temporarily attached to machinery during measurements, freeing hands for other tasks.

1 Year Warranty
Specifications
  • Max Vibration Range - Acceleration (m/s²)0.1;199.9
  • Max Vibration Range - Velocity (mm/sec)0.1;199.9
  • Min Vibration Range - Displacement (µm)1
  • Max Vibration Range - Displacement (µm)1999
  • Accuracy±5% + 1 digit
  • Frequency Range10 to 1500 Hz
  • DisplayLCD
  • Battery Type1 9V (included)
  • Height (in)2 3/4
  • Width (in)7 1/4
  • Depth (in)1 1/4
  • Height (cm)7
  • Width (cm)18.4
  • Depth (cm)3.2
  • DescriptionVibration Meter with Remote Sensor
  • Warranty1 Year
Reviews
Q&A