Extech VB400 Vibration Meter Pen 177.8 x 40.6 x 33 mm

Representative image only.

Extech VB400 Vibration Meter Pen 177.8 x 40.6 x 33 mm

Extech | Mfr: VB400| Item: 6570020

Measures RMS acceleration and velocity in metric and imperial units of measure

$1,029.90CAD / Each

$1,029.90CAD / Each
Product Description

Includes

Test pin tip, magnetic base, puch case and four AAA batteries.

Key Features

  • Wide frequency range of 10 Hz to 1 kHz
  • Zero adjustment
  • Data hold freezes the reading in the display
  • Water and dust resistant to IP65
  • Low battery indicator
  • Applications:
  • Motors and bearings
  • Fans
  • Pumps
  • Rotating machinery
  • Plant maintenance
  • 1 year warranty
1 Year WarrantyConformite Europeenne
Specifications
  • Min Vibration Range - Acceleration (g)0
  • Max Vibration Range - Acceleration (g)20.4
  • Max Vibration Range - Acceleration (m/s²)0;200
  • Resolution1 ft/s², 0.01 g, 0.1 m/s², 0.02 in/sec, 0.01 cm/sec, 0.1 mm/sec
  • Accuracy±5% + 2 digits
  • Display5-digit LCD
  • Battery Type4 AAA (included)
  • Length (in)7
  • Height (in)1 5/16
  • Width (in)1 11/16
  • Length (cm)17.8
  • Height (cm)3.3
  • Width (cm)4.3
  • DescriptionVibration Meter Pen 177.8 x 40.6 x 33 mm
  • Warranty1 Year
Reviews
Q&A