Extech TM55 Compact Stem Thermometer with Stainless Steel Probe

Representative image only.

Extech TM55 Compact Stem Thermometer with Stainless Steel Probe

Extech | Mfr: TM55| Item: 3975907

Ultrasonically welded housing (waterproof IP65 rated) with anti-microbial additive

$73.67CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$73.67CAD / Each

Buy It Together

Current Item

Extech TM55 Compact Stem Thermometer with Stainless Steel Probe
Extech TM55 Compact Stem Thermometer with Stainless Steel Probe
3975907

$73.67CAD / Each
+ =
Total Price 226.53 ADD 2 ITEMS TO CART
Product Description

Includes

CR2032 battery

Key Features

  • Measures from -40 to 482°F (-40 to 250°C) with
  • 2.4" (61mm) stainless steel probe (NSF certified)
  • Fast response time at < 5 seconds in moving liquid
  • Large LCD display with 0.1° resolution
  • Basic accuracy: ±1°F/0.5°C
  • Auto power off (with disable) after 1 hour or when probe is placed in stored position
  • Probe can be positioned from 0° (storage) to 180° angle
  • Built-in magnetized strip attaches to refrigerator
  • Dishwasher safe (top rack)
  • 1 year warranty

More About this Item

Splash-proof (IP65) with folding 2.4" stainless steel probe is NSF certified for measuring liquids, pastes, and semi-solid food.

1 Year Warranty
Specifications
  • Meter Measurement TypeDigital Indicator
  • Min Temperature (° F)-40
  • Max Temperature (° F)482
  • Min Temperature (° C)-40
  • Max Temperature (° C)250
  • Resolution0.1°
  • Mounting TypeMagnetic backing
  • Display TypeLCD
  • Height (in)1 1/2
  • Width (in)4 19/32
  • Depth (in)51/64
  • No. of Probe(s) Included1
  • Probe Length (in)2 2/5
  • Stem Length (in)2 2/5
  • DescriptionCompact Stem Thermometer with Stainless Steel Probe
  • Warranty1 year
Reviews
Q&A