Extech TKG150 Ultrasonic Thickness Gauge/Datalogger

Representative image only.

Extech TKG150 Ultrasonic Thickness Gauge/Datalogger

Extech | Mfr: TKG150| Item: 5410225

Provides nondestructive precision accuracy thickness measurements

$5,155.39CAD / Each

for an additional
$290.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$5,155.39CAD / Each

Buy It Together

Current Item

Extech TKG150 Ultrasonic Thickness Gauge/Datalogger
Extech TKG150 Ultrasonic Thickness Gauge/Datalogger
5410225

$5,155.39CAD / Each
+ =
Total Price 5445.65 ADD 2 ITEMS TO CART
Product Description

Includes

Transducer (5 MHz, 0.375" diameter ) with potted cable, 2-oz bottle of couplant, hard case, and two AA batteries. TKG150 and TKG250 also include echo to echo, B-Scan, USB cable, Extech XPorter software, and protective holster.

Key Features

  • Sunlight readable dot-matrix digital display with backlight
  • Minimum feature quickly captures minimum thicknesses
  • On screen display of eight languages
  • Splash-proof (IP54-rated), high impact, compact housing
  • Min/max alarm beeps and display flashes for instant awareness
  • Hold and freeze mode provides additional measurement flexibility
  • Echo to Echo option to reduce coating errors
  • 100 K internal datalogger with export to Excel
  • B-scan (visual cross section of test piece)
  • Vibrate on alarm
  • 2 year warranty

More About this Item

These thickness gauges are designed in compact, handheld, rugged housing ideal for field use. The ultrasonic technology allows for nondestructive thickness measurements primarily for steel
structures. Select models with digital thickness readout or live color waveform and datalogging function. Units feature a wide measurement range and multiple transducer options for high temperature
and difficult to measure materials.

Conformite EuropeenneTwo year warranty
Specifications
  • Range0.020" to 20" (0.50 to 508 mm)
  • Resolution0.001"
  • Accuracy±0.004"
  • Measuring MethodUltrasonic
  • PowerTwo AA batteries
  • Depth (in)1.25
  • Width (in)3
  • Height (in)5
  • Depth (cm)3.2
  • Width (cm)7.6
  • Height (cm)12.7
  • DescriptionUltrasonic Thickness Gauge/Datalogger
Reviews
Q&A