Extech TKG100 Ultrasonic Thickness Gauge

Representative image only.

Extech TKG100 Ultrasonic Thickness Gauge

Extech | Mfr: TKG100| Item: 5410224

Provides nondestructive precision accuracy thickness measurements

$3,092.65CAD / Each

for an additional
$290.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,092.65CAD / Each

Buy It Together

Current Item

Extech TKG100 Ultrasonic Thickness Gauge
Extech TKG100 Ultrasonic Thickness Gauge
5410224

$3,092.65CAD / Each
+ =
Total Price 3382.91 ADD 2 ITEMS TO CART
Product Description

Includes

Transducer (5 MHz, 0.375" diameter ) with potted cable, 2-oz bottle of couplant, hard case, and two AA batteries. TKG150 and TKG250 also include echo to echo, B-Scan, USB cable, Extech XPorter software, and protective holster.

Key Features

  • Sunlight readable dot-matrix digital display with backlight
  • Minimum feature quickly captures minimum thicknesses
  • On screen display of eight languages
  • Splash-proof (IP54-rated), high impact, compact housing
  • Min/max alarm beeps and display flashes for instant awareness
  • Hold and freeze mode provides additional measurement flexibility
  • 2 year warranty

More About this Item

These thickness gauges are designed in compact, handheld, rugged housing ideal for field use. The ultrasonic technology allows for nondestructive thickness measurements primarily for steel
structures. Select models with digital thickness readout or live color waveform and datalogging function. Units feature a wide measurement range and multiple transducer options for high temperature
and difficult to measure materials.

Conformite EuropeenneTwo year warranty
Specifications
  • Range0.020" to 20" (0.50 to 508 mm)
  • Resolution0.001"
  • Accuracy±0.004"
  • Measuring MethodUltrasonic
  • PowerTwo AA batteries
  • Depth (in)1.25
  • Width (in)3
  • Height (in)5
  • Depth (cm)3.2
  • Width (cm)7.6
  • Height (cm)12.7
  • DescriptionUltrasonic Thickness Gauge
  • Warranty2 year
Reviews
Q&A