Extech TB400 Portable Turbidity Meter Kit

Representative image only.

Extech TB400 Portable Turbidity Meter Kit

Extech | Mfr: TB400| Item: 9954210

Portable, handheld design allows for easy on-site measurements

$1,103.57CAD / Each

$1,103.57CAD / Each
Product Description

Includes

0 and 100 NTU standards, two test bottles with covers, cleaning solution, cleaning cloth, hard carrying case, and six AAA batteries.

Key Features

  • Designed to meet ISO 7027 requirements
  • Measures up to 1000 NTU with 0.01 resolution
  • Features data hold, auto-off and Min/Max functions
  • Requires only 0.3 oz (10 mL) sample for test bottles
  • Convenient kit includes everything needed for measurement
  • 1 year warranty

More About this Item

Extech's TB400 portable turbidity features microprocessor-based circuitry assures high accuracy and repeatable readings. Meter is ideal for monitoring the clarity of water, food and beverages, as well as other aqueous manufacturing processes.

1 Year Warranty
Specifications
  • Display TypeLED
  • Light SourceInfrared (ISO)
  • BatterySix AAA batteries
  • Length (cm)15.56
  • Width (cm)7.62
  • Height (cm)6.03
  • Width (in)3
  • Length (in)6 1/8
  • Height (in)2 3/8
  • DescriptionPortable Turbidity Meter Kit
  • Warranty1 year
Reviews
Q&A