Extech SDL800 Vibration Meter/Datalogger

Representative image only.

Extech SDL800 Vibration Meter/Datalogger

Extech | Mfr: SDL800| Item: 6570018

SD card format makes data transfer to PC simple

$1,913.93CAD / Each

$1,913.93CAD / Each
Product Description

Includes

Remote sensor, SD card, magnetic mount, hard carrying case, and six AA batteries.

Key Features

  • Data logger date/time stamps and stores readings on an SD card in Excel® format for easy transfer to a PC
  • Selectable data sampling rate: 1 to 3600 seconds
  • Manually data log up to 99 readings
  • Remote vibration sensor with magnetic adapter on 47-1/4" (1.2 m) cable
  • Wide frequency range of 10 Hz to 1 kHz
  • Basic accuracy of ±5% + 2 digits
  • RMS or peak value measurement modes
  • Data hold freezes the reading in the display
  • Min/Max function capability
  • Auto shut-off saves battery life
  • 1 year warranty
1 Year Warranty
Specifications
  • Min Vibration Range - Acceleration (g)0
  • Max Vibration Range - Acceleration (g)20.4
  • Max Vibration Range - Acceleration (m/s²)0;200
  • Min Vibration Range - Velocity (in/sec)0
  • Max Vibration Range - Velocity (in/sec)7.87
  • Max Vibration Range - Velocity (mm/sec)0;200
  • Min Vibration Range - Displacement (mil)0
  • Max Vibration Range - Displacement (mil)78
  • Min Vibration Range - Displacement (µm)0
  • Max Vibration Range - Displacement (µm)2000
  • Resolution1 ft/s², 0.1 m/s², 0.01 g; 0.01 in/sec, 0.1 mm/sec, 0.01 cm/sec; 0.001", 0.001 mm
  • Accuracy±5% + 2 digits
  • Memory20,000 K data records using 2G SD card
  • Battery Type6 AA (included)
  • Length (in)8
  • Height (in)1/2
  • Width (in)3
  • Length (cm)20.3
  • Height (cm)1.3
  • Width (cm)7.6
  • DescriptionVibration Meter/Datalogger
  • Warranty1 Year
Reviews
Q&A