Extech SDL470 UVA/UVC Data Logging Light Meter

Representative image only.

Extech SDL470 UVA/UVC Data Logging Light Meter

Extech | Mfr: SDL470| Item: 0158801

Obtain UV-A and UV-C light measurements from a single meter

$1,545.59CAD / Each

$1,545.59CAD / Each

Buy It Together

Current Item

Extech SDL470 UVA/UVC Data Logging Light Meter
Extech SDL470 UVA/UVC Data Logging Light Meter
0158801

$1,545.59CAD / Each
+ =
Total Price 1635.47 ADD 2 ITEMS TO CART
Product Description

Includes

UV-A light sensor with cover, UV-C light sensor, SD memory card, built-in tilt stand, carrying case, universal AC power adapter, and six AA batteries.

Key Features

  • Exclusive photo sensors with cosine correction filters protected in a rugged metal housing
  • Thermocouple input lets you connect a Type J or K probe for temperature measurements
  • Log light measurements onto an SD card or stream readings directly to your PC
  • Easy-to-read backlit LCD—even in low-light conditions
  • 1 year warranty

More About this Item

This versatile, dual-scale, UV light meter is ideal for monitoring blue light welding, UV sterilization, ink curing, photo-resist exposure, and adhesives and coatings. Two probes are included to cover the UV-A (365 nm, blacklight) and UV-C (254 nm, sterilizing) wavelengths—simply chose the probe for the wavelength you wish to monitor. Plus, connect a Type J or K thermocouple probe with mini-connector to simultaneously obtain temperature measurements.
Additional features include adjustable sampling rate from 1 to every 3600 seconds, a UV Zero feature to obtain relative measurements, and max/min. Data can be stored in up to 99 folders, each folder having a 30,000 measurement capacity. Readings are time and date stamped and transfer to your PC in Excel® format. The meter can operate on six AA batteries or directly from the universal AC power supply.

1 Year Warranty
Specifications
  • Accuracy±4% full-scale
  • Width (in)2 29/32
  • Height (InchShort)1 29/32
  • Depth (in)7 1/4
  • Width (cm)7.4
  • Height (cm)4.8
  • Depth (cm)18.4
  • Display TypeBacklit LCD
  • Battery6 AA (included)
  • Power (VAC)115 / 230
  • Power (Hz)50/60
  • DescriptionUVA/UVC Data Logging Light Meter
  • Warranty1 year
Reviews
Q&A