Extech SDL310 Data Logging Vane Thermoanemometer; Heavy-Polymer Vane

Representative image only.

Extech SDL310 Data Logging Vane Thermoanemometer; Heavy-Polymer Vane

Extech | Mfr: SDL310| Item: 1030005

Records data on an SD card in Excel® format for easy transfer to a PC for analysis

$720.49CAD / Each

for an additional
$529.68CAD / Each
for an additional
$660.82CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$720.49CAD / Each

Buy It Together

Current Item

Extech SDL310 Data Logging Vane Thermoanemometer; Heavy-Polymer Vane
Extech SDL310 Data Logging Vane Thermoanemometer; Heavy-Polymer Vane
1030005

$720.49CAD / Each
+ + + =
Total Price 1725.71 ADD 4 ITEMS TO CART
Product Description

Includes

SD card, vane sensor with 3.9 ft (120 cm) cable, six AA batteries, and hard carrying case

Key Features

  • Measures Air Temperature to 122°F (50°C) and air velocity to 4930 ft/min
  • Stores 99 readings manually and 20M readings via 2G SD card
  • Type K/J Thermocouple input for high temperature measurements
  • Large (9999 count) LCD displays Air Velocity and Temperature simultaneously
  • 2% velocity accuracy via low friction ball bearing vane wheel on 39" (1 m) cable
  • Record/Recall Min, Max, Data Hold and Auto power off
  • Adjustable data sampling rate: 1 to 3600 seconds
  • 3 year warranty

More About this Item

These thermoanemometers operate over broad air velocity and temperature ranges — ideal for the HVAC professional. Large 9999-count dual LCD provides simultaneous air velocity and temperature measurements.

The low-friction ball bearing vane wheel is connected to the meter by a 3.9 ft (1.2 m) long cable. Other features include record and recall of min/max readings, data hold, and auto power off with disable function. Accept external type J and K thermocouple inputs for higher temperature measurements to 2372°F (1300°C).

3 Year Warranty
Specifications
  • Max Air Velocity (ft/min)4930
  • Min Air Velocity (ft/min)60
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Air Velocity Accuracy±2% of reading
  • Number Of Temperature Channels2
  • Types Of Probes AcceptedTypes J and K thermocouple
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±1.5°F (0.8°F/°C)
  • Temperature Resolution0.1°
  • Data LoggingYes
  • Data Storage (samples)20 M data records using 2 GB SD card
  • Logging Intervals1 second to 1 hour
  • Width (in)3
  • Height (in)2
  • Length (in)7 1/4
  • Battery6 AA (included)
  • DescriptionData Logging Vane Thermoanemometer; Heavy-Polymer Vane
  • Warranty3 year
Reviews
Q&A